Fans - Heat Lamp

7 Found
Broan

Heater/Fan/Light, 250W, 70 CFM

Item #: 39888
CAT #: 164
UPC: 026715002603
Sign In or Register to view pricing and more.
Broan

One-Bulb Heater/Fan,Broan,300 WTT,120 V,CEIL,STL HSG,2.5 AMP

Item #: 40180
CAT #: 162
UPC: 026715002627
Sign In or Register to view pricing and more.
Nutone

Heat Lamp, (2) 250W Infrared Bulbs, White

Item #: 14005
CAT #: 9422P
UPC:
Sign In or Register to view pricing and more.
Broan

Heat Lamp, 250W

Item #: 40160
CAT #: 161
UPC: 026715002634
Sign In or Register to view pricing and more.
Nutone

Heat Lamp, 250W Infrared Bulb, White

Item #: 14026
CAT #: 9412D
UPC:
Sign In or Register to view pricing and more.
Nutone

Heater/Fan/Light, 250W, 70 CFM

Item #: 13982
CAT #: 9427P
UPC: 784891326493
Sign In or Register to view pricing and more.
Nutone

Heat Lamp/Fan, 250W Infrared Bulb, White

Item #: 14042
CAT #: 9417DN
UPC: 784891325946
Sign In or Register to view pricing and more.
Broan

Heater/Fan/Light, 250W, 70 CFM

Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (2) 250W Infrared Bulbs, Color: White. ***Lamps Not Included***
Item #: 39888
CAT #: 164
UPC: 026715002603
Sign In or Register to view pricing and more.
Broan

One-Bulb Heater/Fan,Broan,300 WTT,120 V,CEIL,STL HSG,2.5 AMP

70 CFM, 3.5 Sones; Single-Bulb Heater/Ventilator. Type IC.
Item #: 40180
CAT #: 162
UPC: 026715002627
Sign In or Register to view pricing and more.
Nutone

Heat Lamp, (2) 250W Infrared Bulbs, White

Heat Lamp, (2) 250W Infrared Bulbs, Color: White.
Item #: 14005
CAT #: 9422P
UPC:
Category: Heat Lamps
Sign In or Register to view pricing and more.
Broan

Heat Lamp, 250W

Heat Lamp, (1) 250W Infrared Bulb, Color: White. Lamp Not Included
Item #: 40160
CAT #: 161
UPC: 026715002634
Category: Heat Lamps
Sign In or Register to view pricing and more.
Nutone

Heat Lamp, 250W Infrared Bulb, White

Heat Lamp, (1) 250W Infrared Bulb, Color: White.
Item #: 14026
CAT #: 9412D
UPC:
Category: Heat Lamps
Sign In or Register to view pricing and more.
Nutone

Heater/Fan/Light, 250W, 70 CFM

Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (2) 250W Infrared Bulbs, Color: White. ***Lamps Not Included***
Item #: 13982
CAT #: 9427P
UPC: 784891326493
Sign In or Register to view pricing and more.
Nutone

Heat Lamp/Fan, 250W Infrared Bulb, White

Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (1) 250W Infrared Bulb, Color: White. ***Lamps Not Included***
Item #: 14042
CAT #: 9417DN
UPC: 784891325946
Sign In or Register to view pricing and more.
Page 1 of 1
7 Items found