Splices & Taps

28 Found
NSI Tork

Splice Tap Kit, 12 - 14 AWG, 2 Conductor Cable With Ground

Item #: 200245
CAT #: NMS-2
UPC: 662381003201
Sign In or Register to view pricing and more.
NSI Tork

Splice Kit, 12 - 14 AWG, 3 Conductor Cable With Ground

Item #: 200269
CAT #: NMS-3
UPC: 662381003218
Sign In or Register to view pricing and more.
NSI Tork

12 AWG to 14 AWG Tapper

Item #: 949619
CAT #: NMT-2
UPC: 662381003225
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 14 - 10 AWG

Item #: 64790
CAT #: MSC14
UPC: 786210847757
Sign In or Register to view pricing and more.
Ideal

Tap Splice, Yellow, 12-10 AWG, 15/Box

Item #: 103856
CAT #: 83-3281
UPC: 783250490820
Sign In or Register to view pricing and more.
Ideal

Tap Splice, Red, 22-18 AWG, 25/Box

Item #: 103888
CAT #: 83-3261
UPC: 783250490806
Sign In or Register to view pricing and more.
Ideal

Tap Splice, Blue, 16-14 AWG, 25/Box

Item #: 8134
CAT #: 83-3271
UPC: 783250490813
Sign In or Register to view pricing and more.
Panduit

StrongHold Quick Splice, 22 - 18 AWG (0.

Item #: 1261388
CAT #: EQSP18D-Q
UPC: 613056342316
Sign In or Register to view pricing and more.
Ideal

B-TAP® Insul Pierce Tap Conn Main 2/0-4, Tap 10-14

Item #: 155890
CAT #: BTC2/0-14
UPC: 781789454436
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

Bi-Metal Connector

Item #: 440619
CAT #: 211R
UPC: 808475052261
Sign In or Register to view pricing and more.
NSI Tork

In-Line Splicer Reducer

Item #: 1698495
CAT #: ISR-350C
UPC: 66238199659
Sign In or Register to view pricing and more.
Thomas & Betts

LOCKTITE CU HINJON T-PRL 300-500

Item #: 605507
CAT #: 35115
UPC: 786210351155
Sign In or Register to view pricing and more.
Ilsco

Cu Cmp (a)2-250 (b)2-250 B Ul

Item #: 361579
CAT #: GGA-3
UPC: 783669260045
Sign In or Register to view pricing and more.
Penn-Union

14/2 & 12/2 Tap Kit

Item #: 833809
CAT #: NMTK-142-122
UPC: 785037169004
Sign In or Register to view pricing and more.
Thomas & Betts

HTAP INSULCVR THERMOPLASTIC BLK

Item #: 353282
CAT #: HTC40
UPC: 786210893174
Sign In or Register to view pricing and more.
Panduit

StrongHold Quick Splice, Vinyl Insul 12

Item #: 1261392
CAT #: EQSP10-Q
UPC: 613056341906
Sign In or Register to view pricing and more.
NSI Tork

Splice Tap Kit, 12 - 14 AWG, 2 Conductor Cable With Ground

Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground
Item #: 200245
CAT #: NMS-2
UPC: 662381003201
Sign In or Register to view pricing and more.
NSI Tork

Splice Kit, 12 - 14 AWG, 3 Conductor Cable With Ground

Splice Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.
Item #: 200269
CAT #: NMS-3
UPC: 662381003218
Sign In or Register to view pricing and more.
NSI Tork

12 AWG to 14 AWG Tapper

Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground.
Item #: 949619
CAT #: NMT-2
UPC: 662381003225
Sign In or Register to view pricing and more.
Thomas & Betts

Motor Stub Splice Insulator, 14 - 10 AWG

Motor Stub Splice Insulator 14 - 10 AWG, Bolt Max Length 3/8 inch
Item #: 64790
CAT #: MSC14
UPC: 786210847757
Sign In or Register to view pricing and more.
Ideal

Tap Splice, Yellow, 12-10 AWG, 15/Box

Tap Splice Connector, 600V, 105°, Conductor Size: 12 AWG - 10 AWG, Color: Yellow, Package of 15
Item #: 103856
CAT #: 83-3281
UPC: 783250490820
Sign In or Register to view pricing and more.
Ideal

Tap Splice, Red, 22-18 AWG, 25/Box

IDEAL, Tap Splice Connector, Size: 22 To 18 AWG, Color: Red, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C
Item #: 103888
CAT #: 83-3261
UPC: 783250490806
Sign In or Register to view pricing and more.
Ideal

Tap Splice, Blue, 16-14 AWG, 25/Box

Tap Splice Connector, 600V, 105°, Conductor Size: 16 AWG - 14 AWG, Color: Blue. Package of 25.
Item #: 8134
CAT #: 83-3271
UPC: 783250490813
Sign In or Register to view pricing and more.
Panduit

StrongHold Quick Splice, 22 - 18 AWG (0.

StrongHold™ Quick Splice, 22 - 16 AWG (0.5-1.5mm2)
Item #: 1261388
CAT #: EQSP18D-Q
UPC: 613056342316
Sign In or Register to view pricing and more.
Ideal

B-TAP® Insul Pierce Tap Conn Main 2/0-4, Tap 10-14

Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 2/0 - 4 AWG Main, 10 - 14 AWG Cu Solid/Stranded Tap, 10 - 14 AWG Al Stranded, Tap Size: 10-14 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1
Item #: 155890
CAT #: BTC2/0-14
UPC: 781789454436
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

Bi-Metal Connector

BI-METAL CONNECTOR
Item #: 440619
CAT #: 211R
UPC: 808475052261
Sign In or Register to view pricing and more.
NSI Tork

In-Line Splicer Reducer

350 MCM - 6 AWG Polaris Vision Tap™ Insulated In-Line Splice
Item #: 1698495
CAT #: ISR-350C
UPC: 66238199659
Sign In or Register to view pricing and more.
Thomas & Betts

LOCKTITE CU HINJON T-PRL 300-500

Locktite Copper HINJON Junior Tee-Parallel Tap for Conductor Range 300-500 kcmil
Item #: 605507
CAT #: 35115
UPC: 786210351155
Sign In or Register to view pricing and more.
Ilsco

Cu Cmp (a)2-250 (b)2-250 B Ul

Permaground Copper Grounding Grid, Main Conductor Range 250-2, Tap Range 250-2, Ground Rod Sizes 1/2 to 5/8in, Rebar Sizes #3-#4, UL, CSA
Item #: 361579
CAT #: GGA-3
UPC: 783669260045
Sign In or Register to view pricing and more.
Penn-Union

14/2 & 12/2 Tap Kit

Splice Tap Kit, Conductor Size: 14/2 - 12/2, Ground.
Item #: 833809
CAT #: NMTK-142-122
UPC: 785037169004
Sign In or Register to view pricing and more.
Thomas & Betts

HTAP INSULCVR THERMOPLASTIC BLK

H-Tap Insulating Hard Cover for H-Taps 63110, 63118, 63125, 63140, C-Taps 54720, 54725, 54730, 54755, 54760, Rated 600V, 90 degrees C, Material: thermoplastic Noryl, Black
Item #: 353282
CAT #: HTC40
UPC: 786210893174
Sign In or Register to view pricing and more.
Panduit

StrongHold Quick Splice, Vinyl Insul 12

StrongHold™ Quick Splice, vinyl insul 12 - 10 AWG
Item #: 1261392
CAT #: EQSP10-Q
UPC: 613056341906
Sign In or Register to view pricing and more.
Page 1 of 2
28 Items found