Manual Motor Protectors

2,534 Found
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 2.5-4A, 480VAC, C-Frame, Magnetic Trip

Item #: 1845224
CAT #: 140MT-C3E-B40
UPC: 191326561877
Sign In or Register to view pricing and more.
Allen-Bradley

Circuit Breaker, Motor Protection, C Frame, 4 - 6.3A, Trip Class 10, Standard Breaking Capacity

Item #: 1845225
CAT #: 140MT-C3E-B63
UPC: 191326561884
Sign In or Register to view pricing and more.
Allen-Bradley

Front Mount Auxiliary Contact, 1 NO 1NC For 140MT, Mtr Protection C

Item #: 1845237
CAT #: 140MT-C-AFA11
UPC: 191326739009
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 6.3-10A, 480VAC, C-Frame, Magnetic Trip

Item #: 1846065
CAT #: 140MT-C3E-C10
UPC: 191326561891
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1.6-2.5A, 480VAC, C-Frame, Magnetic Trip

Item #: 1851009
CAT #: 140MT-C3E-B25
UPC: 191326561860
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 10-16A, 480VAC, C-Frame, Magnetic Trip

Item #: 1845228
CAT #: 140MT-C3E-C16
UPC: 191326561907
Sign In or Register to view pricing and more.
Allen-Bradley

Feeder Terminal - Compact Busbars, 64 A

Item #: 1845231
CAT #: 140MT-C-WTEN
UPC: 191326740708
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1-1.6A, 480VAC, C-Frame, Magnetic Trip

Item #: 1846067
CAT #: 140MT-C3E-B16
UPC: 191326561853
Sign In or Register to view pricing and more.
Allen-Bradley

Fron Mount Auxiliary Contact, 1 NO, For 140MT, Mtr Protection Ckt-

Item #: 1857267
CAT #: 140MT-C-AFA10
UPC: 191326737807
Sign In or Register to view pricing and more.
Allen-Bradley

Side Mounted Auxiliary Contact, 1 NO 1 NC, 9 MM Wide, For 140MT, Mt

Item #: 1845250
CAT #: 140MT-C-ASA11
UPC: 191326739313
Sign In or Register to view pricing and more.
Allen-Bradley

UL Type E Spacing Adapter, For 140MT, Mtr Protection Ckt-Br C, D F

Item #: 1854574
CAT #: 140MT-C-TE
UPC: 191326740944
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 10-16A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Item #: 1854624
CAT #: 140MT-D9E-C16
UPC: 191326562157
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 14.5-20A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Item #: 1854575
CAT #: 140MT-D9E-C20
UPC: 191326562164
Sign In or Register to view pricing and more.
Allen-Bradley

ECO Connecting-module, 25 A, IEC, 22A, UL, 140MT-C to 100C-23, mech

Item #: 1845236
CAT #: 140MT-C-PEC23
UPC: 191326740975
Sign In or Register to view pricing and more.
Allen-Bradley

Compact Busbar, 64 A, 5 x 45 MM Spacing, For 140MT, Mtr Protection

Item #: 1845230
CAT #: 140MT-C-W455
UPC: 191326740333
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 0.63 - 1 A, Std. Performance, Frame Size C

Item #: 1845249
CAT #: 140MT-C3E-B10
UPC: 191326561846
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 2.5-4A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 2.5-4 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1845224
CAT #: 140MT-C3E-B40
UPC: 191326561877
Sign In or Register to view pricing and more.
Allen-Bradley

Circuit Breaker, Motor Protection, C Frame, 4 - 6.3A, Trip Class 10, Standard Breaking Capacity

Circuit Breaker, Motor Protection, C Frame, 4 - 6.3 Amp, Trip Class 10, Standard Breaking Capacity, Standard Magnetic Trip
Item #: 1845225
CAT #: 140MT-C3E-B63
UPC: 191326561884
Sign In or Register to view pricing and more.
Allen-Bradley

Front Mount Auxiliary Contact, 1 NO 1NC For 140MT, Mtr Protection C

Front Mount Auxiliary Contact, 1 NO 1NC For 140MT, Mtr Protection Ckt-Br & 140UT Circuit Breaker
Item #: 1845237
CAT #: 140MT-C-AFA11
UPC: 191326739009
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 6.3-10A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 6.3-10 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1846065
CAT #: 140MT-C3E-C10
UPC: 191326561891
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1.6-2.5A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 1.600 - 2.500 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1851009
CAT #: 140MT-C3E-B25
UPC: 191326561860
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 10-16A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 10 - 16 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1845228
CAT #: 140MT-C3E-C16
UPC: 191326561907
Sign In or Register to view pricing and more.
Allen-Bradley

Feeder Terminal - Compact Busbars, 64 A

Feeder Terminal - Compact Busbars, 64 Amp
Item #: 1845231
CAT #: 140MT-C-WTEN
UPC: 191326740708
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1-1.6A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 1-1.6 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1846067
CAT #: 140MT-C3E-B16
UPC: 191326561853
Sign In or Register to view pricing and more.
Allen-Bradley

Fron Mount Auxiliary Contact, 1 NO, For 140MT, Mtr Protection Ckt-

Fron Mount Auxiliary Contact, 1 NO, For 140MT, Mtr Protection Ckt-Br & 140UT Circuit Breaker
Item #: 1857267
CAT #: 140MT-C-AFA10
UPC: 191326737807
Sign In or Register to view pricing and more.
Allen-Bradley

Side Mounted Auxiliary Contact, 1 NO 1 NC, 9 MM Wide, For 140MT, Mt

Side Mounted Auxiliary Contact, 1 NO 1 NC, 9 MM Wide, For 140MT, Mtr Protection Ckt-Br
Item #: 1845250
CAT #: 140MT-C-ASA11
UPC: 191326739313
Sign In or Register to view pricing and more.
Allen-Bradley

UL Type E Spacing Adapter, For 140MT, Mtr Protection Ckt-Br C, D F

UL Type E Spacing Adapter, For 140MT, Mtr Protection Ckt-Br C, D Frame
Item #: 1854574
CAT #: 140MT-C-TE
UPC: 191326740944
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 10-16A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Motor Protection Circuit Breaker, D Frame, 10 - 16 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)
Item #: 1854624
CAT #: 140MT-D9E-C16
UPC: 191326562157
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 14.5-20A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Motor Protection Circuit Breaker, D Frame, 14.5 - 20 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)
Item #: 1854575
CAT #: 140MT-D9E-C20
UPC: 191326562164
Sign In or Register to view pricing and more.
Allen-Bradley

ECO Connecting-module, 25 A, IEC, 22A, UL, 140MT-C to 100C-23, mech

ECO Connecting-module, 25 A, IEC, 22A, UL, 140MT-C to 100C-23, mech. and elec. CB on DIN rail
Item #: 1845236
CAT #: 140MT-C-PEC23
UPC: 191326740975
Sign In or Register to view pricing and more.
Allen-Bradley

Compact Busbar, 64 A, 5 x 45 MM Spacing, For 140MT, Mtr Protection

Compact Busbar, 64 A, 5 x 45 MM Spacing, For 140MT, Mtr Protection Ckt-Br C, D Frame
Item #: 1845230
CAT #: 140MT-C-W455
UPC: 191326740333
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 0.63 - 1 A, Std. Performance, Frame Size C

MPCB, Standard Magnetic Trip 0.63 - 1 Amp, Std. Performance, Frame Size C
Item #: 1845249
CAT #: 140MT-C3E-B10
UPC: 191326561846
Sign In or Register to view pricing and more.
Page 1 of 99+
2,534 Items found