Potentiometers

167 Found
Allen-Bradley

Potentiometer, 30mm, 10,000 Ohms, Type 4/13

Item #: 39893
CAT #: 800T-U29
UPC: 781180105937
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 10 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 40811
CAT #: 800H-UR29
UPC: 662073635130
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer 30mm, 5k, No Guards

Item #: 39915
CAT #: 800T-U24
UPC: 781180105920
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 10,000 Ohms, Series B, Single Turn, 22.5mm

Item #: 77433
CAT #: 800FP-POT6
UPC: 781180472329
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 40278
CAT #: 800H-UR24
UPC: 662073632528
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 30mm, 1000 Ohms, Type 4/13

Item #: 40237
CAT #: 800T-U13
UPC: 781180105876
Sign In or Register to view pricing and more.
Allen-Bradley

800T Potentiometer, 2,500, 2500

Item #: 39940
CAT #: 800T-U19
UPC: 781180105890
Sign In or Register to view pricing and more.
Allen-Bradley

Legend Plate, Potentiometer, Text, "SPEED", Plastic, 4/4X/13, 30mm

Item #: 76929
CAT #: 800H-W081
UPC: 662073637462
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 2,500 Ohms, Series B, Single Turn, 22.5mm

Item #: 77437
CAT #: 800FP-POT4
UPC: 781180472305
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 5000 Ohms, Series B, Single Turn, 22.5mm

Item #: 77435
CAT #: 800FP-POT5
UPC: 781180472312
Sign In or Register to view pricing and more.
Square D

Potentiometer, 30mm, Pilot Device, Harmony, Type K, 5k ohm, 2 Watts

Item #: 24144
CAT #: 9001K2107
UPC: 785901067023
Sign In or Register to view pricing and more.
Allen-Bradley

800T Potentiometer, 500, 500

Item #: 40257
CAT #: 800T-U12
UPC: 781180105845
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13

Item #: 37024
CAT #: 800H-N102
UPC: 662073661702
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 1 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 40414
CAT #: 800H-UR13
UPC: 662073632498
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 2.5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 40298
CAT #: 800H-UR19
UPC: 662073632511
Sign In or Register to view pricing and more.
Square D

HEAD AND POTENTIOMETER R10K

Item #: 1160804
CAT #: XB4BD912R10K
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 30mm, 10,000 Ohms, Type 4/13

Potentiometer, 10,000 Ohms, Resistance, 30 mm, Type 4/13
Item #: 39893
CAT #: 800T-U29
UPC: 781180105937
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 10 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Potentiometer, 10 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Item #: 40811
CAT #: 800H-UR29
UPC: 662073635130
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer 30mm, 5k, No Guards

30mm Potentiometer,5 k, No Guards - on Terminals, Device with Packaging
Item #: 39915
CAT #: 800T-U24
UPC: 781180105920
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 10,000 Ohms, Series B, Single Turn, 22.5mm

Potentiometer, Single Turn, 10,000 Ohms Resistive Elements, 22.5 mm
Item #: 77433
CAT #: 800FP-POT6
UPC: 781180472329
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Potentiometer, 5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Item #: 40278
CAT #: 800H-UR24
UPC: 662073632528
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 30mm, 1000 Ohms, Type 4/13

Potentiometer, 1000 Ohms, Resistance, 30 mm, Type 4/13
Item #: 40237
CAT #: 800T-U13
UPC: 781180105876
Sign In or Register to view pricing and more.
Allen-Bradley

800T Potentiometer, 2,500, 2500

AB 800T-U19 2,500 OHM 30 MM POT UNIT
Item #: 39940
CAT #: 800T-U19
UPC: 781180105890
Sign In or Register to view pricing and more.
Allen-Bradley

Legend Plate, Potentiometer, Text, "SPEED", Plastic, 4/4X/13, 30mm

Legend Plate, Potentiometer, 30 mm, Plastic, Text, "SPEED", Type 4/4X/13
Item #: 76929
CAT #: 800H-W081
UPC: 662073637462
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 2,500 Ohms, Series B, Single Turn, 22.5mm

Potentiometer, Single Turn, 2,500 Ohms Resistive Elements, 22.5 mm
Item #: 77437
CAT #: 800FP-POT4
UPC: 781180472305
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 5000 Ohms, Series B, Single Turn, 22.5mm

Potentiometer, Single Turn, 5000 Ohms Resistive Elements, 22.5 mm
Item #: 77435
CAT #: 800FP-POT5
UPC: 781180472312
Sign In or Register to view pricing and more.
Square D

Potentiometer, 30mm, Pilot Device, Harmony, Type K, 5k ohm, 2 Watts

Potentiometer, 30mm, Pilot Device, Harmony, Type K, 5k ohm, 2 Watts
Item #: 24144
CAT #: 9001K2107
UPC: 785901067023
Sign In or Register to view pricing and more.
Allen-Bradley

800T Potentiometer, 500, 500

AB 800T-U12 500 OHM 30 MM POT UNIT
Item #: 40257
CAT #: 800T-U12
UPC: 781180105845
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13

Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13, Rated, 30 mm
Item #: 37024
CAT #: 800H-N102
UPC: 662073661702
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 1 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Potentiometer, 1 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Item #: 40414
CAT #: 800H-UR13
UPC: 662073632498
Sign In or Register to view pricing and more.
Allen-Bradley

Potentiometer, 2.5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Potentiometer, 2.5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Item #: 40298
CAT #: 800H-UR19
UPC: 662073632511
Sign In or Register to view pricing and more.
Square D

HEAD AND POTENTIOMETER R10K

HEAD AND POTENTIOMETER R10K
Item #: 1160804
CAT #: XB4BD912R10K
UPC:
Sign In or Register to view pricing and more.
Page 1 of 11
167 Items found