Fiber Distribution Devices

400 Found
Leviton

Molded Plate, Blue, Single-Mode OS1/2, Duplex LC, 12 Fibers, Ceramic Sleeve

Item #: 463078
CAT #: 5F100-2LL
UPC: 078477583999
Sign In or Register to view pricing and more.
Leviton

Mini SDX Wall-Mount Fiber Enclosure, Empty, No Lock

Item #: 1225007
CAT #: 5WMNT-1C
UPC: 078477824962
Sign In or Register to view pricing and more.
Leviton

Adapter Plate, Plastic, Black

Item #: 463085
CAT #: 5F100-PLT
UPC: 078477584033
Sign In or Register to view pricing and more.
Leviton

Molded Plate, Blue, Single-Mode OS1/2, Duplex SC, 12 Fibers, Ceramic

Item #: 459375
CAT #: 5F100-2LC
UPC: 078477583869
Sign In or Register to view pricing and more.
Leviton

Enclosure, Rack Mount, Opt-X, 1RMU, Fiber, 3 Plates, MTP Modules

Item #: 361396
CAT #: 5R1UL-F03
UPC: 078477516744
Sign In or Register to view pricing and more.
Leviton

Opt-X Precision Molded Plate, Blue, Single-Mode OS2, Duplex SC

Item #: 517723
CAT #: 5F100-6LC
UPC: 078477584064
Sign In or Register to view pricing and more.
Leviton

Splice Sleeve Filler

Item #: 329788
CAT #: FSSSD-60
UPC: 078477237366
Sign In or Register to view pricing and more.
Leviton

Enclosure, Rack Mount, Opt-x 1000i, 1RU, Empty

Item #: 330753
CAT #: 5R1UM-F03
UPC: 078477516751
Sign In or Register to view pricing and more.
Panduit

LC Fiber Adapter Panel, 6 Duplex, Singlemode, Adapters, Blue

Item #: 35003
CAT #: FAP6WBUDLCZ
UPC: 074983395378
Sign In or Register to view pricing and more.
Leviton

Leviton 5WSML-2C

Item #: 1181569
CAT #: 5WSML-2C
UPC: 078477824979
Sign In or Register to view pricing and more.
Leviton

Molded Plate, Aqua, Multi-Mode OM3/4, Duplex LC

Item #: 463077
CAT #: 5F100-2QL
UPC: 078477583951
Sign In or Register to view pricing and more.
Panduit

Fiber Enclosure, Wall Mount, 2 QuickNet Cassettes, FAP/FMP, Black

Item #: 31961
CAT #: FWME2
UPC: 074983858361
Sign In or Register to view pricing and more.
Panduit

Rack Mount Fiber Enclosure, Black

Item #: 189251
CAT #: FCE1U
UPC: 074983008735
Sign In or Register to view pricing and more.
Panduit

Mini-Com® 8-port DIN Rail Fiber Patch Pa

Item #: 448083
CAT #: FDME8RG
UPC: 074983640430
Sign In or Register to view pricing and more.
Panduit

Fiber Enclosure, Wall Mount, 4 QuickNet Cassettes, FAP/FMP, Black

Item #: 222857
CAT #: FWME4
UPC: 074983858378
Sign In or Register to view pricing and more.
Panduit

FAPw/12LCduplex,AdaptersBUZirconia,EA

Item #: 164229
CAT #: FAP12WBUDLCZ
UPC: 074983454105
Sign In or Register to view pricing and more.
Leviton

Molded Plate, Blue, Single-Mode OS1/2, Duplex LC, 12 Fibers, Ceramic Sleeve

Adapter Plate, Opt-X, (6) SM (OS1 & OS2), Duplex LC Adapters (Beige), Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Blue.
Item #: 463078
CAT #: 5F100-2LL
UPC: 078477583999
Sign In or Register to view pricing and more.
Leviton

Mini SDX Wall-Mount Fiber Enclosure, Empty, No Lock

Mini SDX Wall-Mount Fiber Enclosure, Empty, No Lock, Opt-X SDX Mini Wall-Mount Fiber Optic Enclosure Expands Networking Possibilities In A Wide Range Of Applications And Environments
Item #: 1225007
CAT #: 5WMNT-1C
UPC: 078477824962
Sign In or Register to view pricing and more.
Leviton

Adapter Plate, Plastic, Black

Adapter Plate, Injection Molded, Blank, Material: Plastic, Color: Black
Item #: 463085
CAT #: 5F100-PLT
UPC: 078477584033
Sign In or Register to view pricing and more.
Leviton

Molded Plate, Blue, Single-Mode OS1/2, Duplex SC, 12 Fibers, Ceramic

Adapter Plate, SM (OS1 & 2), Duplex SC, Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Blue.
Item #: 459375
CAT #: 5F100-2LC
UPC: 078477583869
Sign In or Register to view pricing and more.
Leviton

Enclosure, Rack Mount, Opt-X, 1RMU, Fiber, 3 Plates, MTP Modules

Enclosure, Rack Mount, Opt-X 500i, Fiber Distribution and Splice Enclosure, Accepts Up to 3 Adapter Plates or MTP Modules/Cassettes, Empty
Item #: 361396
CAT #: 5R1UL-F03
UPC: 078477516744
Sign In or Register to view pricing and more.
Leviton

Opt-X Precision Molded Plate, Blue, Single-Mode OS2, Duplex SC

Adapter Plate, Opt-X, SM (OS2), Duplex SC, Capacity: (6) Fibers, Zirconia Ceramic Sleeve, Color: Blue.
Item #: 517723
CAT #: 5F100-6LC
UPC: 078477584064
Sign In or Register to view pricing and more.
Leviton

Splice Sleeve Filler

Fusion splice sleeve, 60mm.
Item #: 329788
CAT #: FSSSD-60
UPC: 078477237366
Sign In or Register to view pricing and more.
Leviton

Enclosure, Rack Mount, Opt-x 1000i, 1RU, Empty

Distribution and Splice Enclosure, Opt-X 1000i, 1RU, Accepts (3) Splice Trays, (3) Opt-X Adapter Plates or (3) Opt-X P-N-P Modules.
Item #: 330753
CAT #: 5R1UM-F03
UPC: 078477516751
Sign In or Register to view pricing and more.
Panduit

LC Fiber Adapter Panel, 6 Duplex, Singlemode, Adapters, Blue

Adapter Plate, Single-Mode OS1 & 2, Duplex LC, Capacity: 12 Fibers, Zirconia Ceramic Sleeve, Blue
Item #: 35003
CAT #: FAP6WBUDLCZ
UPC: 074983395378
Sign In or Register to view pricing and more.
Leviton

Leviton 5WSML-2C

Small SDX Wall-Mount Enclosure, empty with dual door, no lock
Item #: 1181569
CAT #: 5WSML-2C
UPC: 078477824979
Sign In or Register to view pricing and more.
Leviton

Molded Plate, Aqua, Multi-Mode OM3/4, Duplex LC

Adapter Plate, Opt-X, (6) LOMM (OM 3 & 4), Duplex Adapters (Beige), Capacity: 12 Fiber ( (6) Duplex LC ), Zirconia Ceramic Sleeve, Color: Aqua
Item #: 463077
CAT #: 5F100-2QL
UPC: 078477583951
Sign In or Register to view pricing and more.
Panduit

Fiber Enclosure, Wall Mount, 2 QuickNet Cassettes, FAP/FMP, Black

Wall Mount Fiber Enclosure, Holds up to two QuickNet™ Cassettes, FAP, or FMP panels. Dimensions: 12.00"W x 10.18"H x 2.32"D
Item #: 31961
CAT #: FWME2
UPC: 074983858361
Sign In or Register to view pricing and more.
Panduit

Rack Mount Fiber Enclosure, Black

Rack Mount Fiber Enclosure, Black
Item #: 189251
CAT #: FCE1U
UPC: 074983008735
Sign In or Register to view pricing and more.
Panduit

Mini-Com® 8-port DIN Rail Fiber Patch Pa

The IndustrialNet™ 8-port DIN Rail Fiber Optic Patch Panel provides fiber protection for terminated distribution style cabling. It can be mounted to a standard 35mm DIN rail and locked in place with adjustable latches, which are designed to allow it to mount on a flat surface. This DIN rail mount enclosure includes a PG21 or ¾” NPT cable cord grip to secure fiber cables exiting the enclosure. It features a removable faceplate with four label pockets, labels, and covers for port identification.
Item #: 448083
CAT #: FDME8RG
UPC: 074983640430
Sign In or Register to view pricing and more.
Panduit

Fiber Enclosure, Wall Mount, 4 QuickNet Cassettes, FAP/FMP, Black

Holds up to four QuickNet™ MTP* Cassettes or four Opticom® FAP or FMP panels. Dimensions: 16.11"W x 12.25"H x 3.52"D (409.2mm x 311.0mm x 89.4mm)
Item #: 222857
CAT #: FWME4
UPC: 074983858378
Sign In or Register to view pricing and more.
Panduit

FAPw/12LCduplex,AdaptersBUZirconia,EA

LC OS1/OS2 FAP loaded with twelve LC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.
Item #: 164229
CAT #: FAP12WBUDLCZ
UPC: 074983454105
Sign In or Register to view pricing and more.
Page 1 of 25
400 Items found