Load Centers - Retrofit Interiors

24 Found
Siemens

Load Center, Replacement Interior, 125A, 120/240VAC, 8 Space, 16 Circuit, 1PH, Copper Bus

Item #: 631495
CAT #: I0816ML1125CU
UPC: 783643252493
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C, 100A

Item #: 1101967
CAT #: LC55N1
UPC: 784567601602
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

Item #: 703736
CAT #: RBCHFRAME
UPC: 786685211145
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

Item #: 493268
CAT #: RCCHFRAME
UPC: 786685211152
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

Item #: 415630
CAT #: RDCHFRAME
UPC: 786685211169
Sign In or Register to view pricing and more.
Eaton

C-h Rbch32l225i Circuit Breaker Loa

Item #: 542877
CAT #: RBCH32L225I
UPC:
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

Item #: 292959
CAT #: RACHFRAME
UPC: 786685211138
Sign In or Register to view pricing and more.
Midwest

Load Center Interior, 3C, 100A

Item #: 994431
CAT #: LC33N1T
UPC: 784567601206
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C/100A

Item #: 276805
CAT #: LC55N1T
UPC: 784567601701
Sign In or Register to view pricing and more.
Eaton

C-h Rdch42b200i Circuit Breaker Loa

Item #: 193970
CAT #: RDCH42B200I
UPC:
Sign In or Register to view pricing and more.
Eaton

Ch Loadcenter Goof Collar

Item #: 309930
CAT #: CH8LFC1944
UPC:
Sign In or Register to view pricing and more.
Eaton

C-h Rbch24b150i Circuit Breaker Loa

Item #: 593229
CAT #: RBCH24B150I
UPC:
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

Item #: 516861
CAT #: RAABR10B100A
UPC:
Sign In or Register to view pricing and more.
Eaton

225A, 120/240V, 42 Circuit, Retrofit Interior Kit, Type CH

Item #: 609675
CAT #: RDCH42L225I
UPC:
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

Item #: 543063
CAT #: RABR20L125
UPC:
Sign In or Register to view pricing and more.
Eaton

125A, 120/240V, 24 Circuit, ML Retrofit Interior Kit, Type CH

Item #: 291950
CAT #: RACH24L125I
UPC:
Sign In or Register to view pricing and more.
Siemens

Load Center, Replacement Interior, 125A, 120/240VAC, 8 Space, 16 Circuit, 1PH, Copper Bus

Load Center, Replacement Interior, 125 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, 1-Phase, Copper Bus, 100 kAIC, Main Lugs
Item #: 631495
CAT #: I0816ML1125CU
UPC: 783643252493
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C, 100A

Load Center Replacement Kit, 5 Circuits, 120/240V, 100 Amps, Line Lug Size: #14-1/0 CU AL, Neutral Lug Size: (2) #14-1/0, (2) #14-4 CU AL
Item #: 1101967
CAT #: LC55N1
UPC: 784567601602
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

CH Style Retrofit Kit Collar. For use with RBCH Style Interiors Only. Use with RBCH24B150I and RBCH32L225I.
Item #: 703736
CAT #: RBCHFRAME
UPC: 786685211145
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

CH Style Retrofit Kit Collar. For use with RCCH Style Interiors Only. Use with RCCH32B200I and RCCH42L225I.
Item #: 493268
CAT #: RCCHFRAME
UPC: 786685211152
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

CH Style Retrofit Kit Collar. For use with RDCH Style Interiors Only. Use with RDCH42B200I and RDCH42L225I.
Item #: 415630
CAT #: RDCHFRAME
UPC: 786685211169
Sign In or Register to view pricing and more.
Eaton

C-h Rbch32l225i Circuit Breaker Loa

Ch Retrofit Kit Int Only 1 Ph 225a Main Lug Only 32 Ckt
Item #: 542877
CAT #: RBCH32L225I
UPC:
Sign In or Register to view pricing and more.
Eaton

CH Style Retrofit Kit Collar

CH Style Retrofit Kit Collar. For use with RACH Style Interiors Only. Use with RACH22B125I and RACH24L125I.
Item #: 292959
CAT #: RACHFRAME
UPC: 786685211138
Sign In or Register to view pricing and more.
Midwest

Load Center Interior, 3C, 100A

Load Center Interior, 3-Circuits, 120/240 Volt, 100 Amps, Line Lug Size: (2) #14-1/0 CU AL/Phase, Neutral Lug Size: (2) #14-1/0, (2) #14-4 CU AL
Item #: 994431
CAT #: LC33N1T
UPC: 784567601206
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C/100A

Load Center Replacement Kit, 5-Circuit, 100 Amp, 120/240 Volt, Line Lug Size: (2) #14-1/0 Cu/Al/Phase, Neutral Lug Size: (2) #14-1/0, (2) #14-4 Cu/Al
Item #: 276805
CAT #: LC55N1T
UPC: 784567601701
Sign In or Register to view pricing and more.
Eaton

C-h Rdch42b200i Circuit Breaker Loa

Ch Retrofit Kit Int Only 1 Ph 200a Main Bkr 42 Ckt
Item #: 193970
CAT #: RDCH42B200I
UPC:
Sign In or Register to view pricing and more.
Eaton

Ch Loadcenter Goof Collar

C-h Ch8lfc1944 Closures & She
Item #: 309930
CAT #: CH8LFC1944
UPC:
Sign In or Register to view pricing and more.
Eaton

C-h Rbch24b150i Circuit Breaker Loa

Ch Retrofit Kit Int Only 1 Ph 100a Main Bkr 24 Ckt
Item #: 593229
CAT #: RBCH24B150I
UPC:
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

BR 1-inch loadcenter retrofit stocking kit, main circuit breaker, 100A, 10 circuits, 20 spaces, retro size group a
Item #: 516861
CAT #: RAABR10B100A
UPC:
Sign In or Register to view pricing and more.
Eaton

225A, 120/240V, 42 Circuit, Retrofit Interior Kit, Type CH

225 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 42 Circuit, Copper Bus. Type CH Interior. Retro Size Group: D. ***Must add RDCHFRAME and CH8KF Cover***
Item #: 609675
CAT #: RDCH42L225I
UPC:
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

BR 1-inch loadcenter retrofit stocking kit, 125A, surface, flush mounting, #4รป2/0 wire, 24 circuit, single-phase
Item #: 543063
CAT #: RABR20L125
UPC:
Sign In or Register to view pricing and more.
Eaton

125A, 120/240V, 24 Circuit, ML Retrofit Interior Kit, Type CH

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 24-Space, 24-Circuit, Copper Bus. Type CH Interior. Retro Size Group: A. ***Must add RACHFRAME and CH8CF Cover***
Item #: 291950
CAT #: RACH24L125I
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found