Power Supplies

600 Found
Allen-Bradley

Power Supply, 120W, 24 - 28VDC, Output, 120/240V AC Input

Item #: 61501
CAT #: 1606-XLE120E
UPC: 662074536221
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 240W, 24 - 28VDC, Output, 120/240V AC Input

Item #: 61555
CAT #: 1606-XLE240E
UPC: 662074536238
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P

Item #: 70364
CAT #: 1606-XLS480E-3
UPC: 781180619274
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 240W Output, 24-28 Output Voltage, 3P

Item #: 94131
CAT #: 1606-XLE240E-3
UPC: 612598694150
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Performance, 240W, 24 - 28VDC, 1-Phase

Item #: 70203
CAT #: 1606-XLS240E
UPC: 781180617416
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 240W, 24-28VDC Output, 1-Phase, 10A, 90-264VAC Input

Item #: 1049527
CAT #: 1606-XLB240E
UPC: 889508133904
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Performance, 480W, 24 - 28VDC, 1-Phase

Item #: 73185
CAT #: 1606-XLS480E
UPC: 662074643974
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Performance, 120W, 24 - 28VDC, 1-Phase

Item #: 70253
CAT #: 1606-XLS120E
UPC: 781180617409
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 24-28VDC, 120 W, 85-132VDC /170-264VAC Input Voltage

Item #: 1053265
CAT #: 1606-XLB120E
UPC: 889508133898
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 960W Output, 24-28 Output Voltage, 3P

Item #: 222584
CAT #: 1606-XLS960E-3
UPC: 781180619281
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Power Supply, 10A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

Item #: 71260
CAT #: SDN10-24-100P
UPC: 783472153213
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Power Supply, 5A, 1P, 85-264VAC, 22.5-28.5VDC, DIN Rail Mount

Item #: 69836
CAT #: SDN5-24-100P
UPC: 783472153190
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 80W, 24 - 28VDC, Output, 120VAC Input

Item #: 69850
CAT #: 1606-XLE80E
UPC: 662074643868
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Compact, 50W, 24 - 28VDC Output, 1-Phase

Item #: 69959
CAT #: 1606-XLP50E
UPC: 662073044246
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Power Supply, 20A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

Item #: 71470
CAT #: SDN20-24-100C
UPC: 783472001965
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 120W Output, 24-28 Output Voltage, 2P

Item #: 127844
CAT #: 1606-XLE120E-2
UPC: 612598694167
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 120W, 24 - 28VDC, Output, 120/240V AC Input

Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC Input
Item #: 61501
CAT #: 1606-XLE120E
UPC: 662074536221
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 240W, 24 - 28VDC, Output, 120/240V AC Input

Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC Input
Item #: 61555
CAT #: 1606-XLE240E
UPC: 662074536238
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P

Power Supply, Switched Mode, Performance, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, 600 Volt DC, Input
Item #: 70364
CAT #: 1606-XLS480E-3
UPC: 781180619274
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 240W Output, 24-28 Output Voltage, 3P

Power Supply, Switched Mode, 10 Amp, 240 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC Input
Item #: 94131
CAT #: 1606-XLE240E-3
UPC: 612598694150
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Performance, 240W, 24 - 28VDC, 1-Phase

Power Supply, Performance, 240 Watt, 24 - 28 Volt DC, 1-Phase
Item #: 70203
CAT #: 1606-XLS240E
UPC: 781180617416
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 240W, 24-28VDC Output, 1-Phase, 10A, 90-264VAC Input

Power Supply, 240 Watt, 24 - 28 Volt DC Output, 90 - 264 Volt Input, 1-Phase, 10 Amp Output, DIN Rail Mount
Item #: 1049527
CAT #: 1606-XLB240E
UPC: 889508133904
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Performance, 480W, 24 - 28VDC, 1-Phase

Power Supply, Performance, 480 Watt, 24 - 28 Volt DC, 1-Phase
Item #: 73185
CAT #: 1606-XLS480E
UPC: 662074643974
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Performance, 120W, 24 - 28VDC, 1-Phase

Power Supply, Performance, 120 Watt, 24 - 28 Volt DC, 1-Phase
Item #: 70253
CAT #: 1606-XLS120E
UPC: 781180617409
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 24-28VDC, 120 W, 85-132VDC /170-264VAC Input Voltage

Basic Power Supply, 24 - 28 Volt DC, 120 Watt, 85 - 132 Volt DC /170 - 264 Volt AC Input Voltage
Item #: 1053265
CAT #: 1606-XLB120E
UPC: 889508133898
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 960W Output, 24-28 Output Voltage, 3P

Power Supply, Switched Mode, Performance, 40 Amp, 960 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, Input
Item #: 222584
CAT #: 1606-XLS960E-3
UPC: 781180619281
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Power Supply, 10A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

10 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Voltage: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Voltage: 22.5 - 28.5V DC. Rated Output Current: 10 Amps. H x W x D: 4.88" x 3.26" x 4.55". NEC Class 2 / DeviceNet.
Item #: 71260
CAT #: SDN10-24-100P
UPC: 783472153213
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Power Supply, 5A, 1P, 85-264VAC, 22.5-28.5VDC, DIN Rail Mount

5 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Volts: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Volts: 22.5 - 28.5V DC. Rated Output Current: 5 Amps. H x W x D: 4.88" x 2.56" x 4.55". NEC Class 2 / DeviceNet.
Item #: 69836
CAT #: SDN5-24-100P
UPC: 783472153190
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, 80W, 24 - 28VDC, Output, 120VAC Input

Power Supply, Essential, 80 Watt, 24 - 28 Volt DC Output, 120 Volt AC Input
Item #: 69850
CAT #: 1606-XLE80E
UPC: 662074643868
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Compact, 50W, 24 - 28VDC Output, 1-Phase

Power Supply, Compact, 50 Watt, 24 - 28 Volt DC Output, 1-Phase
Item #: 69959
CAT #: 1606-XLP50E
UPC: 662073044246
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Power Supply, 20A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

20 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltse: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 20 Amps. H x W x D: 4.88" x 6.42" x 4.96".
Item #: 71470
CAT #: SDN20-24-100C
UPC: 783472001965
Sign In or Register to view pricing and more.
Allen-Bradley

Power Supply, Switched Mode, 120W Output, 24-28 Output Voltage, 2P

Power Supply, Switched Mode, 5 Amp, 120 Watt Output, 24 to 28 Volt DC Output, 2-Pole, DIN Rail Mount, 380-480 Volt AC Input
Item #: 127844
CAT #: 1606-XLE120E-2
UPC: 612598694167
Sign In or Register to view pricing and more.
Page 1 of 38
600 Items found