Plug-In Transformers
23 Found
Speco Technologies
Power Supply, Plug In, 1A, 12VDC, UL Listed
Item #: 24720
CAT #: PSW5
UPC: 030519281607
Sign In or Register to view pricing and more.
Generation Lighting
Transformer, Power Supply, 60W, 120VAC, 12VDC, Wall Mount
Item #: 384249
CAT #: 98055-12
UPC:
Sign In or Register to view pricing and more.
Generation Lighting
Transformer, Landscape Lighting, 150W, 120VAC, 12VDC, Plug In, Black
Item #: 43404
CAT #: 9358-12
UPC:
Sign In or Register to view pricing and more.
Acme
Transformer, Appliance, 1000VA, 200/220/240 - 115VAC, 1PH, NEMA3R
Item #: 259503
CAT #: T160834
UPC: 047503085998
Sign In or Register to view pricing and more.
ON-Q
Power Supply, Wall Mount, Plug-In, 18 - 24VDC, 100-240VAC, 60W
Item #: 108335
CAT #: PW1060
UPC: 804428027348
Sign In or Register to view pricing and more.
ON-Q
Digital Audio Power Distribution Module
Item #: 1252261
CAT #: PW1020
UPC: 804428120629
Sign In or Register to view pricing and more.
Opticom
Transformer, Plug In, 120VAC, 12VDC, 100mA, Class II
Item #: 542754
CAT #: PS1000
UPC:
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 30W, Desk Mount Power Supply
Item #: 106847
CAT #: PW7725
UPC: 804428028475
Sign In or Register to view pricing and more.
ON-Q
ONQ PW1030 POWER SUPPLY
Item #: 212890
CAT #: PW1030
UPC: 804428027355
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 18W, Wall Mount Power Supply
Item #: 178512
CAT #: PW7760
UPC: 804428037453
Sign In or Register to view pricing and more.
Acme
Transformer, Appliance, 500VA, 200/220/240 - 115VAC, 1PH, NEMA3R
Item #: 71617
CAT #: T160833
UPC: 047503001226
Sign In or Register to view pricing and more.
Acme
TFMR 1PH 0.2KVA 240/220/200-115
Item #: 1162334
CAT #: T160830
UPC: 047503001196
Sign In or Register to view pricing and more.
Acme
TFMR 1PH 0.30KVA 240/220/200-115
Item #: 1162073
CAT #: T160831
UPC: 047503001202
Sign In or Register to view pricing and more.
ON-Q
OnQ PW1006 TWIN POWER SUPPLY BRACKE
Item #: 524873
CAT #: PW1006
UPC:
Sign In or Register to view pricing and more.
Speco Technologies
24VAC 50VA POWER SUPPLY
Item #: 74352
CAT #: PSW4
UPC: 030519281591
Sign In or Register to view pricing and more.
Hammond Mfg
Power Supply, 120VAC, 24VAC, 20VA, Wall Mount, Overload Protection
Item #: 818471
CAT #: BPD2G
UPC: 623980242910
Sign In or Register to view pricing and more.
Speco Technologies
Power Supply, Plug In, 1A, 12VDC, UL Listed
Power Supply, Plug In, 1 Amp, 12 Volt DC, UL Listed
Item #: 24720
CAT #: PSW5
UPC: 030519281607
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
Generation Lighting
Transformer, Power Supply, 60W, 120VAC, 12VDC, Wall Mount
Transformer, Power Supply, Ambiance, 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Plug In, Wall Mount
Item #: 384249
CAT #: 98055-12
UPC:
Category:
12 VAC Plug-In Transformers
Sign In or Register to view pricing and more.
Generation Lighting
Transformer, Landscape Lighting, 150W, 120VAC, 12VDC, Plug In, Black
Transformer, Landscape Lighting, 150 Watt, 120 Volt AC Input, 12 Volt DC Output, Plug In, Black
Item #: 43404
CAT #: 9358-12
UPC:
Category:
12 VAC Plug-In Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, Appliance, 1000VA, 200/220/240 - 115VAC, 1PH, NEMA3R
Transformer, Appliance, 1000 VA, 200/220/240 - 115 Volt AC, 1-Phase, NEMA3R, Primary Plug, Secondary Receptacle
Item #: 259503
CAT #: T160834
UPC: 047503085998
Category:
Plug-In Transformers - 200/220/240 - 115
Made in USA
Sign In or Register to view pricing and more.
ON-Q
Power Supply, Wall Mount, Plug-In, 18 - 24VDC, 100-240VAC, 60W
Power Supply. Primary Voltage: 100 - 240V AC, 1.8 Amp. Secondary Voltage: 18 - 24V DC, 3.3 Amp, 60 Watt. Most commonly used for 24V DC, 2.5 Amp LyriQ Audio Modules.
Item #: 108335
CAT #: PW1060
UPC: 804428027348
Category:
24 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
ON-Q
Digital Audio Power Distribution Module
Digital Audio Power Distribution Module For Up To 4-amplified Keypads
Item #: 1252261
CAT #: PW1020
UPC: 804428120629
Category:
24 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
Opticom
Transformer, Plug In, 120VAC, 12VDC, 100mA, Class II
Wall Adapter Power Supply. Primary Voltage: 120v AC, 0.7 Amp. Secondary Voltage: 12V DC, 1000mA. Class II. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
Item #: 542754
CAT #: PS1000
UPC:
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 30W, Desk Mount Power Supply
Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 1 Amp. Secondary Voltage: 9 - 12V DC, 30 Watt. Most commonly used for 12V DC, 2.5 Amp inQuire Intercom Main Console for a system including (8) or more room and door units.
Item #: 106847
CAT #: PW7725
UPC: 804428028475
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
ON-Q
ONQ PW1030 POWER SUPPLY
ONQ PW1030 POWER SUPPLY
Item #: 212890
CAT #: PW1030
UPC: 804428027355
Category:
24 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 18W, Wall Mount Power Supply
Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 1 Amp. Secondary Voltage: 12V DC, 1.5 Amp, 18 Watt. For use with Data Network and Video Products.
Item #: 178512
CAT #: PW7760
UPC: 804428037453
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, Appliance, 500VA, 200/220/240 - 115VAC, 1PH, NEMA3R
Transformer, Appliance, 500 VA, 200/220/240 - 115 Volt AC, 1-Phase, NEMA3R, Primary Plug, Secondary Receptacle
Item #: 71617
CAT #: T160833
UPC: 047503001226
Category:
Plug-In Transformers - 200/220/240 - 115
Sign In or Register to view pricing and more.
Acme
TFMR 1PH 0.2KVA 240/220/200-115
TFMR 1PH 0.2KVA 240/220/200-115
Item #: 1162334
CAT #: T160830
UPC: 047503001196
Category:
Plug-In Transformers - 200/220/240 - 115
Made in USA
Sign In or Register to view pricing and more.
Acme
TFMR 1PH 0.30KVA 240/220/200-115
TFMR 1PH 0.30KVA 240/220/200-115
Item #: 1162073
CAT #: T160831
UPC: 047503001202
Category:
Plug-In Transformers - 200/220/240 - 115
Sign In or Register to view pricing and more.
ON-Q
OnQ PW1006 TWIN POWER SUPPLY BRACKE
OnQ PW1006 TWIN POWER SUPPLY
Item #: 524873
CAT #: PW1006
UPC:
Category:
24 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
Speco Technologies
24VAC 50VA POWER SUPPLY
SPO PSW4 24VAC 50VA PWR SUPLY
Item #: 74352
CAT #: PSW4
UPC: 030519281591
Category:
24 VAC Plug-In Transformers
Sign In or Register to view pricing and more.
Hammond Mfg
Power Supply, 120VAC, 24VAC, 20VA, Wall Mount, Overload Protection
Power Supply, Wall Mount, 120 Volt Primary, 24 Volt Secondary, 20 VA, Plug-In
Item #: 818471
CAT #: BPD2G
UPC: 623980242910
Category:
24 VAC Plug-In Transformers
Sign In or Register to view pricing and more.