Plugmold
268 Found
Wiremold
Entrance End Fitting, Plugmold 2000 Series, Steel, White
Item #: 44640
CAT #: WH2010A2
UPC: 786776074567
Sign In or Register to view pricing and more.
Wiremold
Tamper Resistant Outlet Strip, Steel, White, 8 Outlets, 6" Centers, 5' Long
Item #: 248242
CAT #: WH20GB506TR
UPC: 786776174878
Sign In or Register to view pricing and more.
Wiremold
Tamper Resistant Outlet Strip, Steel, White, 6 Outlets, 6" Centers, 3' Long
Item #: 316198
CAT #: WH20GB306TR
UPC: 786776174861
Sign In or Register to view pricing and more.
Wiremold
STL ENTRANCE END FITTING 2000 BLACK
Item #: 44659
CAT #: BK2010A2
UPC: 786776074574
Sign In or Register to view pricing and more.
Wiremold
Blank End Fitting, Plugmold 2000 Series, Steel, White
Item #: 42765
CAT #: WH2010B
UPC: 786776189834
Sign In or Register to view pricing and more.
Wiremold
Prewired Plugmold, Steel, 6 FT
Item #: 505499
CAT #: WH20GB606TR
UPC: 786776180107
Sign In or Register to view pricing and more.
Wiremold
Plugmold Outlet Strip, Steel, Ivory, 12 Outlets, 6" Centers, 6' Long
Item #: 45150
CAT #: V20GB606
UPC: 786776093254
Sign In or Register to view pricing and more.
Wiremold
Tamper Resistant Outlet Strip, Black, 6 Outlets
Item #: 387957
CAT #: BK20GB306TR
UPC: 786776174847
Sign In or Register to view pricing and more.
Wiremold
Raceway Base, Aluminum, 2-7/8 W x 1-7/8 D x 10'
Item #: 18825
CAT #: AL3300B-10
UPC: 786776189575
Sign In or Register to view pricing and more.
Wiremold
Plugmold Pressure Wire Connector, 2000 Series
Item #: 44951
CAT #: W30
UPC: 786776080810
Sign In or Register to view pricing and more.
Wiremold
AL3300 COVER
Item #: 16690
CAT #: AL3300C-5
UPC: 786776189582
Sign In or Register to view pricing and more.
Wiremold
Tamper Resist Outlet Strip, Black, 5' Long
Item #: 387958
CAT #: BK20GB506TR
UPC: 786776174854
Sign In or Register to view pricing and more.
Wiremold
Plugmold Hard-Wired Multi-Outlet Strip, Ivory V20GB506
Item #: 44076
CAT #: V20GB506
UPC: 786776093193
Sign In or Register to view pricing and more.
Wiremold
Entrance End Fitting, Plugmold 2000 Series, Stainless Steel
Item #: 44492
CAT #: S2010A2
UPC: 786776084726
Sign In or Register to view pricing and more.
Wiremold
Plugmold Outlet Strip, Steel, White, 12 Outlets, 6" Centers, 6' Long
Item #: 44746
CAT #: WH20GB606
UPC: 786776074444
Sign In or Register to view pricing and more.
Wiremold
Plugmold Outlet Strip, Steel, White, 10 Outlets, 6" Centers, 5' Long
Item #: 44883
CAT #: WH20GB506
UPC: 786776074505
Sign In or Register to view pricing and more.
Wiremold
Entrance End Fitting, Plugmold 2000 Series, Steel, White
Steel, Entrance End Fitting, 2000 Series. Size: 3" Length, 1-1/2" Height, 1-9/32" Width. White.
Item #: 44640
CAT #: WH2010A2
UPC: 786776074567
Category:
Plugmold End Fittings
Sign In or Register to view pricing and more.
Wiremold
Tamper Resistant Outlet Strip, Steel, White, 8 Outlets, 6" Centers, 5' Long
Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: White. Outlets (6") O/C: Total Outlets: (8) 15A, 125V: Single Circuit, Single Outlets.
Item #: 248242
CAT #: WH20GB506TR
UPC: 786776174878
Category:
Single Circuit Tamper Proof Plugmold
Sign In or Register to view pricing and more.
Wiremold
Tamper Resistant Outlet Strip, Steel, White, 6 Outlets, 6" Centers, 3' Long
Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: White. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Item #: 316198
CAT #: WH20GB306TR
UPC: 786776174861
Category:
Single Circuit Tamper Proof Plugmold
Sign In or Register to view pricing and more.
Wiremold
STL ENTRANCE END FITTING 2000 BLACK
Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3. Black
Item #: 44659
CAT #: BK2010A2
UPC: 786776074574
Category:
Plugmold End Fittings
Sign In or Register to view pricing and more.
Wiremold
Blank End Fitting, Plugmold 2000 Series, Steel, White
Steel, Blank End Fitting, 2000 Series. Size: 3/4" Length. White.
Item #: 42765
CAT #: WH2010B
UPC: 786776189834
Category:
Plugmold End Fittings
Sign In or Register to view pricing and more.
Wiremold
Prewired Plugmold, Steel, 6 FT
Steel, Prewired Plugmold, Tamper-Resistant, (11) 15 Amp Outlets, 6" Center between Outlets, 6' Long, White.
Item #: 505499
CAT #: WH20GB606TR
UPC: 786776180107
Category:
Single Circuit Tamper Proof Plugmold
Sign In or Register to view pricing and more.
Wiremold
Plugmold Outlet Strip, Steel, Ivory, 12 Outlets, 6" Centers, 6' Long
Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (12) 15A, 125V: Single Circuit, Single Outlets
Item #: 45150
CAT #: V20GB606
UPC: 786776093254
Category:
Single Circuit Steel Plugmold
Sign In or Register to view pricing and more.
Wiremold
Tamper Resistant Outlet Strip, Black, 6 Outlets
Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Black. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Item #: 387957
CAT #: BK20GB306TR
UPC: 786776174847
Category:
Single Circuit Tamper Proof Plugmold
Sign In or Register to view pricing and more.
Wiremold
Raceway Base, Aluminum, 2-7/8 W x 1-7/8 D x 10'
Raceway Base, Extruded aluminum, Satin Anodized Finish, 2-7/8 Wide x 1-7/8 Deep x 10' Long
Item #: 18825
CAT #: AL3300B-10
UPC: 786776189575
Category:
Plugmold Bases
Sign In or Register to view pricing and more.
Wiremold
Plugmold Pressure Wire Connector, 2000 Series
Non-Metallic, Pressure Type Wire Connector, 2000 Series. Size: 1-5/16". Gray.
Item #: 44951
CAT #: W30
UPC: 786776080810
Category:
Plugmold Wire Connectors
Sign In or Register to view pricing and more.
Wiremold
AL3300 COVER
6063-T5 extruded aluminum, satin anodized finish. Nominal wall thickness .060" (1.5mm). Packed eight 5'(1.5m) lengths per carton.
Item #: 16690
CAT #: AL3300C-5
UPC: 786776189582
Category:
Plugmold Covers
Sign In or Register to view pricing and more.
Wiremold
Tamper Resist Outlet Strip, Black, 5' Long
Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Black. Outlets (6") O/C: Total Outlets: (10) 15A, 125V: Single Circuit, Single Outlets.
Item #: 387958
CAT #: BK20GB506TR
UPC: 786776174854
Category:
Single Circuit Tamper Proof Plugmold
Sign In or Register to view pricing and more.
Wiremold
Plugmold Hard-Wired Multi-Outlet Strip, Ivory V20GB506
5' Plugmold Multioutlet System with 10 single outlets. Ivory
Item #: 44076
CAT #: V20GB506
UPC: 786776093193
Category:
Single Circuit Steel Plugmold
Sign In or Register to view pricing and more.
Wiremold
Entrance End Fitting, Plugmold 2000 Series, Stainless Steel
Entrance End Fitting, Plugmold 2000 Series, Stainless Steel, for 11/2" Conduit
Item #: 44492
CAT #: S2010A2
UPC: 786776084726
Category:
Plugmold End Fittings
Sign In or Register to view pricing and more.
Wiremold
Plugmold Outlet Strip, Steel, White, 12 Outlets, 6" Centers, 6' Long
Steel, Prewired Plugmold, Length: 6 ft. Color: White. Outlets (6") O/C: Total Outlets: (12) 15A, 125V: Single Circuit, Single Outlets.
Item #: 44746
CAT #: WH20GB606
UPC: 786776074444
Category:
Single Circuit Steel Plugmold
Sign In or Register to view pricing and more.
Wiremold
Plugmold Outlet Strip, Steel, White, 10 Outlets, 6" Centers, 5' Long
Steel, Prewired Plugmold, Length: 5 ft. Color: White. Outlets (6") O/C: Total Outlets: (10) 15A, 125V: Single Circuit, Single Outlets
Item #: 44883
CAT #: WH20GB506
UPC: 786776074505
Category:
Single Circuit Steel Plugmold
Sign In or Register to view pricing and more.