Bits - Extensions

39 Found
Milwaukee

Bit Extension, 12"

Item #: 470947
CAT #: 48-28-1020
UPC: 045242122646
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 6-1/4"

Item #: 470948
CAT #: 48-28-1010
UPC: 045242122639
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 12"

Item #: 89146
CAT #: 48-28-4006
UPC: 045242122516
Sign In or Register to view pricing and more.
Milwaukee

18" Long, Bit Extension

Item #: 89143
CAT #: 48-28-4011
UPC: 045242122561
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 12"

Item #: 404442
CAT #: 48-28-1040
UPC: 045242122660
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 5-1/2"

Item #: 605535
CAT #: 48-28-1030
UPC: 045242122653
Sign In or Register to view pricing and more.
Ideal

13" Hole Saw Arbor Extension

Item #: 1088498
CAT #: 36-577
UPC: 783250784127
Sign In or Register to view pricing and more.
Milwaukee

18" Long, Bit Extension

Item #: 510831
CAT #: 48-28-1050
UPC: 045242122677
Sign In or Register to view pricing and more.
Irwin

Bit Extension, 6", Limited Quantities Available

Item #: 207673
CAT #: 4935704
UPC: 024721901064
Sign In or Register to view pricing and more.
Lenox

3/8" Snapback Quickchange Extension 12" long

Item #: 804334
CAT #: 1852047
UPC: 885363014679
Sign In or Register to view pricing and more.
Milwaukee

5-1/2" Long, Bit Extension

Item #: 89150
CAT #: 48-28-4001
UPC: 045242122462
Sign In or Register to view pricing and more.
Lenox

7/16" Snapback Quickchange Extension 12" long

Item #: 706864
CAT #: 1852048
UPC: 885363014686
Sign In or Register to view pricing and more.
Greenlee

Bit Extension, 12"

Item #: 37292
CAT #: 904H-12
UPC: 783310349808
Sign In or Register to view pricing and more.
Greenlee

Bit Extension, 18"

Item #: 37197
CAT #: 904H-18
UPC: 783310353560
Sign In or Register to view pricing and more.
Irwin

Irwin® Speedbor® 88702 Heavy Duty Manual Locking, 12 in L

Item #: 2092434
CAT #: 88702
UPC: 024721887023
Sign In or Register to view pricing and more.
Milwaukee

24" Long, Bit Extension

Item #: 140783
CAT #: 48-28-4016
UPC: 045242122615
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 12"

Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 1/4".
Item #: 470947
CAT #: 48-28-1020
UPC: 045242122646
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 6-1/4"

Universal QUIK-LOK Extension, Length: 6", Hex Shank Size: 1/4".
Item #: 470948
CAT #: 48-28-1010
UPC: 045242122639
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 12"

Bit Extension, Length: 12", Hex Shank Size: 7/16".
Item #: 89146
CAT #: 48-28-4006
UPC: 045242122516
Sign In or Register to view pricing and more.
Milwaukee

18" Long, Bit Extension

Bit Extension, Length: 18", Hex Shank Size: 7/16".
Item #: 89143
CAT #: 48-28-4011
UPC: 045242122561
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 12"

Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 7/16" ***Bit Extension Only***
Item #: 404442
CAT #: 48-28-1040
UPC: 045242122660
Sign In or Register to view pricing and more.
Milwaukee

Bit Extension, 5-1/2"

Universal QUIK-LOK Extension, Length: 5-1/2", Hex Shank Size: 7/16" ***Bit Extension Only***
Item #: 605535
CAT #: 48-28-1030
UPC: 045242122653
Sign In or Register to view pricing and more.
Ideal

13" Hole Saw Arbor Extension

IDEAL 36-577
Item #: 1088498
CAT #: 36-577
UPC: 783250784127
Sign In or Register to view pricing and more.
Milwaukee

18" Long, Bit Extension

Universal QUIK-LOK Extension, Length: 18", Hex Shank Size: 7/16".
Item #: 510831
CAT #: 48-28-1050
UPC: 045242122677
Sign In or Register to view pricing and more.
Irwin

Bit Extension, 6", Limited Quantities Available

Extension Bit, Length: 6", Hex Size: 1/4". Has magnet for holding bits.
Item #: 207673
CAT #: 4935704
UPC: 024721901064
Sign In or Register to view pricing and more.
Lenox

3/8" Snapback Quickchange Extension 12" long

3/8" Snapback Quickchange Extension 12" long, fits Arbors 5L, 6L, 7L
Item #: 804334
CAT #: 1852047
UPC: 885363014679
Sign In or Register to view pricing and more.
Milwaukee

5-1/2" Long, Bit Extension

Bit Extension, Length: 5-1/2", Hex Shank Size: 7/16".
Item #: 89150
CAT #: 48-28-4001
UPC: 045242122462
Sign In or Register to view pricing and more.
Lenox

7/16" Snapback Quickchange Extension 12" long

7/16" Snapback Quickchange Extension 12" long, fits Arbors 1L, 2L, 3L
Item #: 706864
CAT #: 1852048
UPC: 885363014686
Sign In or Register to view pricing and more.
Greenlee

Bit Extension, 12"

Bit Extension, Length: 12", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/62PTS-1-1/2, 62PTS-5/8 - 62PTS-1, 66PT-3/4 - 66PT-1-1/2, 149G-1 - 149G-3, 37155 & 37156
Item #: 37292
CAT #: 904H-12
UPC: 783310349808
Sign In or Register to view pricing and more.
Greenlee

Bit Extension, 18"

Bit Extension, Length: 18", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/61PTS-1-1/2, 149G-1 - 149G-3, 37155 & 37156
Item #: 37197
CAT #: 904H-18
UPC: 783310353560
Sign In or Register to view pricing and more.
Irwin

Irwin® Speedbor® 88702 Heavy Duty Manual Locking, 12 in L

Irwin® Speedbor® 88702 Heavy Duty Manual Locking, 12 in L
Item #: 2092434
CAT #: 88702
UPC: 024721887023
Sign In or Register to view pricing and more.
Milwaukee

24" Long, Bit Extension

Bit Extension, Length: 24", Hex Shank Size: 7/16".
Item #: 140783
CAT #: 48-28-4016
UPC: 045242122615
Sign In or Register to view pricing and more.
Page 1 of 3
39 Items found