Light Meters

22 Found
Klein

Digital Light Meter

Item #: 1135310
CAT #: ET130
UPC: 092644690662
Sign In or Register to view pricing and more.
Ideal

Digital Light Meter

Item #: 126150
CAT #: 61-686
UPC: 783250707652
Sign In or Register to view pricing and more.
Greenlee

Digital Light Meter

Item #: 31306
CAT #: 93-172
UPC: 783310060604
Sign In or Register to view pricing and more.
Extech

LED Light Meter, LCD Display

Item #: 634148
CAT #: LT40
UPC: 793950470145
Sign In or Register to view pricing and more.
Amprobe

AMPROBE LM-200LED LED LIGHT METER

Item #: 244719
CAT #: LM-200LED
UPC: 095969556897
Sign In or Register to view pricing and more.
Extech

LED Light Meter, LCD Display, w/ 59" Cable Extension

Item #: 655376
CAT #: LT45
UPC: 793950470152
Sign In or Register to view pricing and more.
Amprobe

Fluke LM-120

Item #: 159593
CAT #: LM-120
UPC: 095969419291
Sign In or Register to view pricing and more.
Extech

Heavy Duty Light Meter with PC Interface

Item #: 542868
CAT #: 407026
UPC: 793950407264
Sign In or Register to view pricing and more.
Extech

Light Meter, Adaptor for Multimeter

Item #: 622184
CAT #: 401021
UPC: 793950410219
Sign In or Register to view pricing and more.
Extech

Light Meter, Digital, w/ PC Interface

Item #: 542871
CAT #: 407026-NIST
UPC: 793950417263
Sign In or Register to view pricing and more.
Extech

Light Meter, LCD

Item #: 528463
CAT #: LT300
UPC: 793950473009
Sign In or Register to view pricing and more.
Extech

LIGHT METER RANGING EASYVIEW 30 SERIES

Item #: 655368
CAT #: EA30
UPC: 793950411308
Sign In or Register to view pricing and more.
Greenlee

Meter, Calibrated Light (93-172-c)

Item #: 90658
CAT #: 93-172-C
UPC: 783310070849
Sign In or Register to view pricing and more.
Extech

Light Meter, Digital, Pocket Size

Item #: 469589
CAT #: 401027
UPC:
Sign In or Register to view pricing and more.
Extech

EEH HD500 PSYCHROMETER + 30:1

Item #: 1437716
CAT #: HD500
UPC: 793950105009
Sign In or Register to view pricing and more.
Extech

Light Meter, Digital

Item #: 489075
CAT #: EA31
UPC: 793950411315
Sign In or Register to view pricing and more.
Klein

Digital Light Meter

Digital Light Meter, Max Measurement: 4,000 FC; 40,000 Lux, Includes Carrying Pouch
Item #: 1135310
CAT #: ET130
UPC: 092644690662
Category: Light Meters
Sign In or Register to view pricing and more.
Ideal

Digital Light Meter

Ideal 61-686 Digital Light Meter, Accuracy: Plus/Minus 3 PCT, Battery Type: (1) 9 V NEDA 1604, IEC 6F22, JIS 006P Battery, Display: Large 3-1/2 Digit (2000 Count) LCD Display, Lighting Types: Fluorescent, Metal Halide, High-Pressure Sodium And Incandescent, Measuring Range: 20000 FC Or 200000 LUX, Tester Type: Light Meter, Auto Power Off: Yes, 59 IN Cord, Read-Out: Digital LCD With Data Hold, Included: Power Cord, CE Certified
Item #: 126150
CAT #: 61-686
UPC: 783250707652
Category: Light Meters
Sign In or Register to view pricing and more.
Greenlee

Digital Light Meter

Digital Light Meter, Maximum Rating: 5 000 FC & 50 000 Lux, Features: Measures Light From Fluorescent, Metal Halide, High-Pressure Sodium & Incandescent Sources
Item #: 31306
CAT #: 93-172
UPC: 783310060604
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

LED Light Meter, LCD Display

LED Light Meter, LCD Display, Measure LED type: White, Maximum Range: 40,000 Footcandle or 400,000 Lux. Complete with Built-in Sensor with Protective Cover, Two AAA Batteries, and Pouch.
Item #: 634148
CAT #: LT40
UPC: 793950470145
Category: Light Meters
Sign In or Register to view pricing and more.
Amprobe

AMPROBE LM-200LED LED LIGHT METER

AMPROBE LM-200LED LED LGT MET
Item #: 244719
CAT #: LM-200LED
UPC: 095969556897
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

LED Light Meter, LCD Display, w/ 59" Cable Extension

LED Light Meter, LCD Display, Measure LED Type: White/Red/Yellow/Green/Blue/Purple, Maximum Range: 40,000 Footcandle or 400,000 Lux. Complete with Light Sensor with Protective Cover and Coiled Cable Expandable to 59 Inch (1.5 meter), 9 Volt Battery, and Hard Case.
Item #: 655376
CAT #: LT45
UPC: 793950470152
Category: Light Meters
Sign In or Register to view pricing and more.
Amprobe

Fluke LM-120

AMP LM-120 LIGHT METER
Item #: 159593
CAT #: LM-120
UPC: 095969419291
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

Heavy Duty Light Meter with PC Interface

Heavy Duty Light Meter with PC Interface Light meter with four lighting types Tungsten/Daylight, Fluorescent, Sodium, and Mercury
Item #: 542868
CAT #: 407026
UPC: 793950407264
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

Light Meter, Adaptor for Multimeter

Light Meter, Adaptor to Measure Foot Candles on Multimeter, Three Ranges, 1mV/Fc Output, Maximum Rating: 5000 Fc, Complete with Sensor, 3.8 Foot Cable, Protective Cap, and 9 Volt Battery
Item #: 622184
CAT #: 401021
UPC: 793950410219
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

Light Meter, Digital, w/ PC Interface

Light Meter, Digital, w/ PC Interface, Simultaneous Display of Foot Candles or Lux, Maximum Rating: 5000 Fc and 50,000 Lux, Complete with 9 Volt Battery, Light Sensor with 45 Inch Cable, Protective Cover, and Holster with Stand. Calibration Certificate Included.
Item #: 542871
CAT #: 407026-NIST
UPC: 793950417263
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

Light Meter, LCD

Light Meter, LCD, Maximum Range: 40,000 Footcandle or 400,000 Lux, with Remote Light Sensor and 24 Inch Cable. Complete with 9 Volt Battery, Light Sensor with Protective Cover, Protective Holster, and Case.
Item #: 528463
CAT #: LT300
UPC: 793950473009
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

LIGHT METER RANGING EASYVIEW 30 SERIES

High intensity light measurements up to 40,000Fc 400,000Lux
Item #: 655368
CAT #: EA30
UPC: 793950411308
Category: Light Meters
Sign In or Register to view pricing and more.
Greenlee

Meter, Calibrated Light (93-172-c)

Meter, Calibrated Light (93-172-c)
Item #: 90658
CAT #: 93-172-C
UPC: 783310070849
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

Light Meter, Digital, Pocket Size

Light Meter, Digital, Pocket Size, 2 Ranges, Maximum Rating: 2000 Fc, Complete with 9 V Battery, Remote Light Sensor, 45 Inch cable, and Built-In Stand.
Item #: 469589
CAT #: 401027
UPC:
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

EEH HD500 PSYCHROMETER + 30:1

EEH HD500 PSYCHROMETER + 30:1
Item #: 1437716
CAT #: HD500
UPC: 793950105009
Category: Light Meters
Sign In or Register to view pricing and more.
Extech

Light Meter, Digital

Light Meter, Digital, For High Intensity Light Measurements, 20,000 Foot Candles in Four Ranges, 20,000 Lux in Five Ranges. Complete with Built-In Stand, Remote Sensor, Rubber Holster, and Six AAA Batteries.
Item #: 489075
CAT #: EA31
UPC: 793950411315
Category: Light Meters
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found