LED - Decorative

450 Found
SYLVANIA

LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, Blunt Tip, 120V

Item #: 1716041
CAT #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Sign In or Register to view pricing and more.
SYLVANIA

40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK

Item #: 1724935
CAT #: LED4B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407949
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, B10, 4 Watt, 350 Lumen, 2700K, 120V

Item #: 1746411
CAT #: LED4B10CBENTDIM927CL13YTLBL2
UPC: 046135407550
Sign In or Register to view pricing and more.
SYLVANIA

79766 LED5B10CBENTDIM827FILG2BL2 12/CS 2/SKU

Item #: 1350673
CAT #: LED5B10CBENTDIM827FILG2BL2
UPC: 046135797668
Sign In or Register to view pricing and more.
Philips Lighting

LED B11 Candle, 5.5W, 500L, E12

Item #: 1578367
CAT #: 5.5B11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549336
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 120V

Item #: 1571169
CAT #: 3.3BA11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549541
Sign In or Register to view pricing and more.
SYLVANIA

40795 LED5.5B10BLUNTDIM927CL13YTLBL2 12/CS 2/S

Item #: 1761798
CAT #: LED5.5B10BLUNTDIM927CL13YTLBL2
UPC: 046135407956
Sign In or Register to view pricing and more.
SYLVANIA

40764 LED4.5G25DIM927CL13YTLRP2 6/CS 2/SKU

Item #: 1757033
CAT #: LED4.5G25DIM927CL13YTLRP2
UPC: 046135407642
Sign In or Register to view pricing and more.
SYLVANIA

40781 LED5.5B10CBENTDIMF92713YTLBL2 12/CS 2/SK

Item #: 1803334
CAT #: LED5.5B10CBENTDIMF92713YTLBL2
UPC: 046135407819
Sign In or Register to view pricing and more.
SYLVANIA

40757 LED5.5B10CBENTDIM927CL13YTLBL2 12/CS 2/S

Item #: 1752232
CAT #: LED5.5B10CBENTDIM927CL13YTLBL2
UPC: 046135407574
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 120V

Item #: 1379292
CAT #: LED5G25F82710YVGLUSARP2
UPC: 046135402159
Sign In or Register to view pricing and more.
SYLVANIA

40479 LED3.5G25FDIM830GLRP 6/CS 1/SKU

Item #: 1435545
CAT #: LED3.5G25/F/DIM/830/GL/RP
UPC: 046135404795
Sign In or Register to view pricing and more.
SYLVANIA

36W ED28 LED Filament Lamp, 50K, Clear

Item #: 2137844
CAT #: LED39ED28/UNVCL850/MED
UPC: 046135419065
Sign In or Register to view pricing and more.
TCP

LED 5W B11 E12 DIM 2700K

Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 4.5W, ST19, 120V, Amber

Item #: 1135384
CAT #: LED4.5ST19DIM822VINRP
UPC: 046135753510
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 6.5W, A19, 2175K, 650 Lumen, 120V, Amber

Item #: 1238824
CAT #: LED6.5A19DIM822VINRP
UPC: 046135753497
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, Blunt Tip, 120V

LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 40 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40878* *Sylvania Part # 40878*
Item #: 1716041
CAT #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Sign In or Register to view pricing and more.
SYLVANIA

40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK

40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK *Sylvania Part # 40794*
Item #: 1724935
CAT #: LED4B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407949
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, B10, 4 Watt, 350 Lumen, 2700K, 120V

LED Lamp, B10, Bent Tip, 4 Watt, 350 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 2 per SKU, 12 per Case *Sylvania Product Code 40755* *Sylvania Part # 40755*
Item #: 1746411
CAT #: LED4B10CBENTDIM927CL13YTLBL2
UPC: 046135407550
Sign In or Register to view pricing and more.
SYLVANIA

79766 LED5B10CBENTDIM827FILG2BL2 12/CS 2/SKU

79766 LED5B10CBENTDIM827FILG2BL2 12/CS 2/SKU *Sylvania Part # 79766*
Item #: 1350673
CAT #: LED5B10CBENTDIM827FILG2BL2
UPC: 046135797668
Sign In or Register to view pricing and more.
Philips Lighting

LED B11 Candle, 5.5W, 500L, E12

LED B11 Candle, 5.5 Watts, 120V, Lumens: 500, CRI: 90, Base: E12 (Candelabra Screw), Dimmable *Philips Part # 549337*
Item #: 1578367
CAT #: 5.5B11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549336
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 120V

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 1 per SKU, 10 per Pack *Philips Product Code 549543*
Item #: 1571169
CAT #: 3.3BA11/PER/927-922/CL/G/E12/WGX-1FB-T20
UPC: 046677549541
Sign In or Register to view pricing and more.
SYLVANIA

40795 LED5.5B10BLUNTDIM927CL13YTLBL2 12/CS 2/S

40795 LED5.5B10BLUNTDIM927CL13YTLBL2 12/CS 2/S *Sylvania Part # 40795*
Item #: 1761798
CAT #: LED5.5B10BLUNTDIM927CL13YTLBL2
UPC: 046135407956
Sign In or Register to view pricing and more.
SYLVANIA

40764 LED4.5G25DIM927CL13YTLRP2 6/CS 2/SKU

40764 LED4.5G25DIM927CL13YTLRP2 6/CS 2/SKU *Sylvania Part # 40764*
Item #: 1757033
CAT #: LED4.5G25DIM927CL13YTLRP2
UPC: 046135407642
Sign In or Register to view pricing and more.
SYLVANIA

40781 LED5.5B10CBENTDIMF92713YTLBL2 12/CS 2/SK

40781 LED5.5B10CBENTDIMF92713YTLBL2 12/CS 2/SK *Sylvania Part # 40781*
Item #: 1803334
CAT #: LED5.5B10CBENTDIMF92713YTLBL2
UPC: 046135407819
Sign In or Register to view pricing and more.
SYLVANIA

40757 LED5.5B10CBENTDIM927CL13YTLBL2 12/CS 2/S

40757 LED5.5B10CBENTDIM927CL13YTLBL2 12/CS 2/S *Sylvania Part # 40757*
Item #: 1752232
CAT #: LED5.5B10CBENTDIM927CL13YTLBL2
UPC: 046135407574
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 120V

LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 83 CRI, 120 Volt, 11000 Hour Rated Life, 2 per SKU, 12 per Case *Sylvania Part#40215*
Item #: 1379292
CAT #: LED5G25F82710YVGLUSARP2
UPC: 046135402159
Sign In or Register to view pricing and more.
SYLVANIA

40479 LED3.5G25FDIM830GLRP 6/CS 1/SKU

40479 LED3.5G25FDIM830GLRP 6/CS 1/SKU *Sylvania Part # 40479*
Item #: 1435545
CAT #: LED3.5G25/F/DIM/830/GL/RP
UPC: 046135404795
Sign In or Register to view pricing and more.
SYLVANIA

36W ED28 LED Filament Lamp, 50K, Clear

ED28 LED Filament Lamp, 36 Watt, 120-277V, 80+ CRI, 5000K, Clear *Sylvania Part # 41906*
Item #: 2137844
CAT #: LED39ED28/UNVCL850/MED
UPC: 046135419065
Sign In or Register to view pricing and more.
TCP

LED 5W B11 E12 DIM 2700K

LED Elite Decorative 5W Dimmable Candelabra Blunt Tip B11 2700K
Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Sign In or Register to view pricing and more.
SYLVANIA

Filament LED Lamp, 4.5W, ST19, 120V, Amber

Filament LED Lamp, 4.5 Watt, Bulb: ST19, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75351* *Sylvania Part # 75351*
Item #: 1135384
CAT #: LED4.5ST19DIM822VINRP
UPC: 046135753510
Sign In or Register to view pricing and more.
SYLVANIA

LED Vintage Lamp, 6.5W, A19, 2175K, 650 Lumen, 120V, Amber

LED Vintage Lamp, 6.5 Watt, 2175K, 650 Lumen, 80 CRI, 120 Volt, A19 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 75349*
Item #: 1238824
CAT #: LED6.5A19DIM822VINRP
UPC: 046135753497
Sign In or Register to view pricing and more.
Page 1 of 29
450 Items found