Cord Grips - Iron
125 Found
Sealcon
Strain-Relief Fitting, PG7, 1-1/4" NPT, Nylon
Item #: 515538
CAT #: CF07AA-GY
UPC:
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Size: 3/4", Cable Range: 0.400 - 0.500"
Item #: 46803
CAT #: SR-755
UPC: 783126507553
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range, .300 to .400", Hub 1/2", Malleable
Item #: 11763
CAT #: SR-504
UPC: 783126507300
Sign In or Register to view pricing and more.
OZ Gedney
1 IN STR STRAIN RLF CONN
Item #: 204688
CAT #: SR-100-1000
UPC: 783126506686
Sign In or Register to view pricing and more.
Thomas & Betts
Cord Connector, 1/2", 90°, Liquidtight, Malleable Iron
Item #: 42705
CAT #: 4961
UPC: 786210049618
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1/2", .50 - .625 Range, Iron
Item #: 113285
CAT #: SR-50-625
UPC: 783126506532
Sign In or Register to view pricing and more.
OZ Gedney
3/4 IN STR STRAIN RLF CONN
Item #: 13927
CAT #: SR-75-500
UPC: 783126506617
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1", 1.0 - 1.125 Range, Iron
Item #: 203005
CAT #: SR-100-1125
UPC: 783126506693
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range: .75 to .875", Hub: 3/4", Malleable
Item #: 13881
CAT #: SR-75-875
UPC: 783126506648
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1/2", .375 - .50 Range, Iron
Item #: 46567
CAT #: SR-50-500
UPC: 783126506525
Sign In or Register to view pricing and more.
OZ Gedney
1/2 IN STR STRAIN RLF CONN
Item #: 11788
CAT #: SR-503
UPC: 783126507256
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1-1/4", 1.0 - 1.375 Range, Iron
Item #: 203031
CAT #: SR-125-1375
UPC: 783126506723
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range: .625 to .75", Hub: 3/4", Malleable
Item #: 13905
CAT #: SR-75-750
UPC: 783126506631
Sign In or Register to view pricing and more.
OZ Gedney
2 IN STR STRAIN RLF CONN
Item #: 203061
CAT #: SR-200-1750
UPC: 783126506778
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range: .400 to .500", Hub: 1/2", Malleable
Item #: 46870
CAT #: SR-505
UPC: 783126507355
Sign In or Register to view pricing and more.
Thomas & Betts
1-1/4" 90° Liquidtight Cord Connector, Iron, 1.065-1.205"
Item #: 40339
CAT #: 2278
UPC: 786210022789
Sign In or Register to view pricing and more.
Sealcon
Strain-Relief Fitting, PG7, 1-1/4" NPT, Nylon
Strain-Relief Fitting, PG7, 1-1/4 Inch NPT, Nylon, Gray
Item #: 515538
CAT #: CF07AA-GY
UPC:
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Size: 3/4", Cable Range: 0.400 - 0.500"
Cord Grip, Strain Relief, Size: 3/4 Inch, Cable Range: 0.400 - 0.500 Inch, Malleable Iron
Item #: 46803
CAT #: SR-755
UPC: 783126507553
Category:
90° Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range, .300 to .400", Hub 1/2", Malleable
Features: Body Length 1 1/8 In, Thread Length 9/16 In, Diameter 1 1/16 In, Cablerange 0.3 To 0.4 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Plated
Item #: 11763
CAT #: SR-504
UPC: 783126507300
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
1 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.875 - 1 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body, G
Item #: 204688
CAT #: SR-100-1000
UPC: 783126506686
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
Thomas & Betts
Cord Connector, 1/2", 90°, Liquidtight, Malleable Iron
Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Malleable Iron.
Item #: 42705
CAT #: 4961
UPC: 786210049618
Category:
90° Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1/2", .50 - .625 Range, Iron
Features: Body Length 1 1/4 In, Diameter 1 3/8 In, Cable Range 0.5 To 0.625 In,standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, Size: 0.5in, Material: Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, Pvc Or Buna-n Sealing Ring, Steel Locknut, Finish: Zinc Plated, Color: Brown
Item #: 113285
CAT #: SR-50-625
UPC: 783126506532
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
3/4 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.375 - 0.5 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Item #: 13927
CAT #: SR-75-500
UPC: 783126506617
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1", 1.0 - 1.125 Range, Iron
Cord Connector, Liquidtight, 1 Inch, 1.0 - 1.125 Range, Iron
Item #: 203005
CAT #: SR-100-1125
UPC: 783126506693
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range: .75 to .875", Hub: 3/4", Malleable
Cord Grip, Straight, Strain Relief, Liquidtight, Range: .75 to .875 Inch, Hub: 3/4 Inch, Furnished with Sealing ring/Locknut, Malleable Iron
Item #: 13881
CAT #: SR-75-875
UPC: 783126506648
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1/2", .375 - .50 Range, Iron
Features: Body Length 1 1/4 In, Diameter 1 3/8 In, Cable Range 0.375 To 0.5 In,standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, Size: 0.5in, Material: Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, Pvc Or Buna-n Sealing Ring, Steel Locknut, Finish: Zinc Plated, Color: Blue
Item #: 46567
CAT #: SR-50-500
UPC: 783126506525
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
1/2 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.2 - 0.3 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.52 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensi
Item #: 11788
CAT #: SR-503
UPC: 783126507256
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, 1-1/4", 1.0 - 1.375 Range, Iron
Cord Connector, Liquidtight, 1-1/4 Inch, 1.0 - 1.375 Range, Iron
Item #: 203031
CAT #: SR-125-1375
UPC: 783126506723
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range: .625 to .75", Hub: 3/4", Malleable
Cord Grip, Straight, Strain Relief, Liquidtight, Range: .625 to .75 Inch, Hub: 3/4 Inch, Furnished with Sealing ring/Locknut, Malleable Iron
Item #: 13905
CAT #: SR-75-750
UPC: 783126506631
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
2 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Dual Grommet Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.375 - 1.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated B
Item #: 203061
CAT #: SR-200-1750
UPC: 783126506778
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
OZ Gedney
Cord Grip, Strain Relief, Range: .400 to .500", Hub: 1/2", Malleable
Features: Body Length 1 3/16 In, Thread Length 9/16 In, Diameter 1 1/16 In, Cable Range 0.4 To 0.5 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron,finish: Zinc Plated
Item #: 46870
CAT #: SR-505
UPC: 783126507355
Category:
Straight Malleable Iron Cord Grips
Sign In or Register to view pricing and more.
Thomas & Betts
1-1/4" 90° Liquidtight Cord Connector, Iron, 1.065-1.205"
Liquidtight Cord Connector, Strain Relief, 90°, NPT Hub Size: 1-1/4 Inch, Cord Range: 1.065 Inch - 1.205 Inch, Material: Malleable Iron.
Item #: 40339
CAT #: 2278
UPC: 786210022789
Category:
90° Malleable Iron Cord Grips
Sign In or Register to view pricing and more.