Switches
1,677 Found
Leviton
Single-Pole Toggle Switch, 15A, 120VAC, Residential, White
Item #: 43063
CAT #: 1451-2W
UPC: 078477778203
Sign In or Register to view pricing and more.
Leviton
Single-Pole Decora Switch, 15A, 120/277V, Residential, White
Item #: 51070
CAT #: 5601-2W
UPC: 078477517086
Sign In or Register to view pricing and more.
Leviton
3-Way Toggle Switch, 15A, 120VAC, Residential, White
Item #: 43265
CAT #: 1453-2W
UPC: 078477174708
Sign In or Register to view pricing and more.
Leviton
3-Way Decora Switch, 15A, 120/277V, Residential, White
Item #: 51006
CAT #: 5603-2W
UPC: 078477517284
Sign In or Register to view pricing and more.
Leviton
1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Item #: 51747
CAT #: CS120-2W
UPC: 078477815748
Sign In or Register to view pricing and more.
Leviton
4-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Item #: 45498
CAT #: 5604-2W
UPC: 078477882672
Sign In or Register to view pricing and more.
Leviton
4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Item #: 49319
CAT #: 54504-2W
UPC: 078477124710
Sign In or Register to view pricing and more.
Leviton
Double Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Item #: 51682
CAT #: CS220-2W
UPC: 078477815786
Sign In or Register to view pricing and more.
Leviton
3-Way Switch, 20 Amp, 120/277V, White, Side Wired, Commercial Grade
Item #: 51619
CAT #: CS320-2W
UPC: 078477060865
Sign In or Register to view pricing and more.
Leviton
Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Item #: 45312
CAT #: 1451-2I
UPC: 078477772713
Sign In or Register to view pricing and more.
Leviton
Decora Switch, 20A, 120/277V, 1-Pole, White, Back/Side Wired
Item #: 48163
CAT #: 5621-2W
UPC: 078477052662
Sign In or Register to view pricing and more.
Leviton
Double-Pole Toggle Switch, 30A, 120/277V, White, Specification Grade
Item #: 44831
CAT #: 3032-2W
UPC: 078477836804
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single-Pole Switch, 15A, 120VAC, White, Residential
Item #: 52039
CAT #: RS115W
UPC: 883778100895
Sign In or Register to view pricing and more.
Leviton
1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
Item #: 51801
CAT #: CS120-2I
UPC: 078477815717
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Switch Decorator SP 15A 120/277V WH
Item #: 86430
CAT #: 7501W
UPC: 032664627590
Sign In or Register to view pricing and more.
Leviton
Toggle Switch, 2-Pole, 20A, 120/277V, Industrial Grade, White
Item #: 50446
CAT #: 1222-2W
UPC: 078477241905
Sign In or Register to view pricing and more.
Leviton
Single-Pole Toggle Switch, 15A, 120VAC, Residential, White
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, White
Item #: 43063
CAT #: 1451-2W
UPC: 078477778203
Category:
15 Amp Residential Grade Toggle Switches
Made in USA
Sign In or Register to view pricing and more.
Leviton
Single-Pole Decora Switch, 15A, 120/277V, Residential, White
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 51070
CAT #: 5601-2W
UPC: 078477517086
Category:
15 Amp Residential Grade Decora Switches
Sign In or Register to view pricing and more.
Leviton
3-Way Toggle Switch, 15A, 120VAC, Residential, White
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 43265
CAT #: 1453-2W
UPC: 078477174708
Category:
15 Amp Residential Grade Toggle Switches
Sign In or Register to view pricing and more.
Leviton
3-Way Decora Switch, 15A, 120/277V, Residential, White
15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 51006
CAT #: 5603-2W
UPC: 078477517284
Category:
15 Amp Residential Grade Decora Switches
Sign In or Register to view pricing and more.
Leviton
1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Item #: 51747
CAT #: CS120-2W
UPC: 078477815748
Category:
20 Amp Commercial Grade Toggle Switches
Made in USA
Sign In or Register to view pricing and more.
Leviton
4-Way Decora Switch, 15A, 120/277V, White, Residential Grade
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 45498
CAT #: 5604-2W
UPC: 078477882672
Category:
15 Amp Residential Grade Decora Switches
Sign In or Register to view pricing and more.
Leviton
4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Item #: 49319
CAT #: 54504-2W
UPC: 078477124710
Category:
15 Amp Commercial Grade Toggle Switches
Sign In or Register to view pricing and more.
Leviton
Double Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Item #: 51682
CAT #: CS220-2W
UPC: 078477815786
Category:
20 Amp Commercial Grade Toggle Switches
Sign In or Register to view pricing and more.
Leviton
3-Way Switch, 20 Amp, 120/277V, White, Side Wired, Commercial Grade
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White.
Item #: 51619
CAT #: CS320-2W
UPC: 078477060865
Category:
20 Amp Commercial Grade Toggle Switches
Sign In or Register to view pricing and more.
Leviton
Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, - Ivory
Item #: 45312
CAT #: 1451-2I
UPC: 078477772713
Category:
15 Amp Residential Grade Toggle Switches
Sign In or Register to view pricing and more.
Leviton
Decora Switch, 20A, 120/277V, 1-Pole, White, Back/Side Wired
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White
Item #: 48163
CAT #: 5621-2W
UPC: 078477052662
Category:
20 Amp Commercial Grade Decora Switches
Sign In or Register to view pricing and more.
Leviton
Double-Pole Toggle Switch, 30A, 120/277V, White, Specification Grade
30 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White
Item #: 44831
CAT #: 3032-2W
UPC: 078477836804
Category:
30 Amp Industrial Grade Toggle Switches
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single-Pole Switch, 15A, 120VAC, White, Residential
Single-Pole Switch, 15 Amp, 120 Volt AC, White, Residential Grade
Item #: 52039
CAT #: RS115W
UPC: 883778100895
Category:
15 Amp Residential Grade Toggle Switches
Sign In or Register to view pricing and more.
Leviton
1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Item #: 51801
CAT #: CS120-2I
UPC: 078477815717
Category:
20 Amp Commercial Grade Toggle Switches
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Switch Decorator SP 15A 120/277V WH
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627590
Item #: 86430
CAT #: 7501W
UPC: 032664627590
Category:
15 Amp Residential Grade Decora Switches
Made in USA
Sign In or Register to view pricing and more.
Leviton
Toggle Switch, 2-Pole, 20A, 120/277V, Industrial Grade, White
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White
Item #: 50446
CAT #: 1222-2W
UPC: 078477241905
Category:
20 Amp Industrial Grade Toggle Switches
Sign In or Register to view pricing and more.