Damar 00251C Incandescent Bulb, A19, 60W, 130V, Clear

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    00251C
  • Rexel Part Number:

    665383
  • UPC:

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K, Lamp Finish: Clear

$ 0.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 00251C

Rexel Part # 665383

UPC

UNSPSC 39101622

Base Medium Screw (E26)

Color Temperature 2850 (Warm White)

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch