Allen-Bradley 1492-L2 Terminal Block, 15A, 300V AC/DC, Gray, 26 - 14AWG, 1.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L2
  • Rexel Part Number:

    28453
  • UPC:

    66207305443

Terminal Block, 15 Amp, 300 Volt AC/DC, Gray, 26 - 14 AWG, 1.5 mm, 50 in a Package

$ 1.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L2

Rexel Part # 28453

UPC 66207305443

UNSPSC 39121410

Amps 15

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 26 - 14 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch