Cooper B-Line 16126-4 Enclosure, NEMA 4, 16" x 12" x 6"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    16126-4
  • Rexel Part Number:

    525663
  • UPC:

    782051810004

Enclosure, NEMA 4, 16 Inch X 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 753.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 16126-4

Rexel Part # 525663

UPC 782051810004

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch