Cooper B-Line 20168-4 Enclosure, NEMA 4, 20" x 16" x 8"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    20168-4
  • Rexel Part Number:

    250657
  • UPC:

    782051811001

Enclosure, NEMA 4, 20 Inch X 16 Inch x 6 Inch, Steel/Gray Powder Coat

$ 917.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 20168-4

Rexel Part # 250657

UPC 782051811001

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 20 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch