Hoffman A10106CHFL Enclosure, NEMA 4, Continuous Hinge With Quarter Turn Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10106CHFL
  • Rexel Part Number:

    58661
  • UPC:

    783510148836

Junction Box, NEMA 4, Continuous Hinge With Quarter Turn Latch, 10 Inch X 10 Inch x 6, Steel/Gray Powder Coat

$ 186.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10106CHFL

Rexel Part # 58661

UPC 783510148836

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch