Hoffman A24H20BLP Enclosure, Wall-Mount, Type 4, 24" x 20" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H20BLP
  • Rexel Part Number:

    47470
  • UPC:

    783510244408

Wall-Mount, Type 4, Enclosure, Size/Dims: 24" x 20" x 8", Material/Finish: Steel/Gray

$ 716.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H20BLP

Rexel Part # 47470

UPC 783510244408

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch