Hoffman A24H24BLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 24" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H24BLP
  • Rexel Part Number:

    47445
  • UPC:

    783510244507

Wall-Mount, Type 4, Enclosure, Size/Dims: 24.00x24.00x8.00, Material/Finish: Steel/Gray.

$ 666.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H24BLP

Rexel Part # 47445

UPC 783510244507

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch