Hoffman A302406LP Enclosure, NEMA 12, Continuous Hinge, 30" x 24" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A302406LP
  • Rexel Part Number:

    51832
  • UPC:

    783510281007

Enclosure, NEMA 12, Continuous Hinge With Clamps, Wall Mount, 30 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

$ 657.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A302406LP

Rexel Part # 51832

UPC 783510281007

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch