Hoffman A30H24BLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 30" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H24BLP
  • Rexel Part Number:

    47400
  • UPC:

    783510244705

Wall-Mount, Type 4, Enclosure, Size/Dims: 30" x 24" x 8", Material/Finish: Steel/Gray

$ 858.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H24BLP

Rexel Part # 47400

UPC 783510244705

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch