Hoffman A30H30BLP Enclosure, NEMA 4, Continuous Hinge, 30" x 30" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H30BLP
  • Rexel Part Number:

    63524
  • UPC:

    783510242701

Wall-Mount, Type 4, Enclosure, Padlockable, Size/Dims: 30" x 30" x 8", Material/Finish: Steel/Gray

$ 962.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H30BLP

Rexel Part # 63524

UPC 783510242701

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch