Hoffman A363020LP Enclosure, NEMA 4, Continuous Hinge, 36" x 30" x20"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A363020LP
  • Rexel Part Number:

    81662
  • UPC:

    783510286804

Wall-Mount, Type 4, Enclosure, Size/Dims: 36.00x30.00x20.00, Material/Finish: Steel/Gray.

$ 1,147.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A363020LP

Rexel Part # 81662

UPC 783510286804

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 20 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch