Hoffman A36H30BLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 36" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H30BLP
  • Rexel Part Number:

    47355
  • UPC:

    783510244903

Wall-Mount, Type 4, Enclosure, Size/Dims: 36" x 30" x 8", Material/Finish: Steel/Gray

$ 1,064.08 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H30BLP

Rexel Part # 47355

UPC 783510244903

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch