Hoffman A36H30DLP3PT Enclosure, Wall Mount, NEMA 4, Hinge Cover With 3-Point Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H30DLP3PT
  • Rexel Part Number:

    711293
  • UPC:

    78351027916

Enclosure, Wall Mount, NEMA 4, Hinge Cover With 3-Point Latch, Size: 36 x 30 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,226.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H30DLP3PT

Rexel Part # 711293

UPC 78351027916

UNSPSC 39121324

IP/NEMA Rating 4

Material Steel

Size 36 x 30 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch