Hoffman A48H30CLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 48" x 30" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48H30CLP
  • Rexel Part Number:

    46422
  • UPC:

    783510246808

Enclosure, NEMA 4, Continuous Hinge With Clamps, Wall Mount, 48 Inch x 30 Inch x 10 Inch, Steel/Gray Powder Coat

$ 1,379.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48H30CLP

Rexel Part # 46422

UPC 783510246808

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 48 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch