Hoffman A48H36CLP Enclosure, NEMA 4, Continuous Hinge, 48" x36" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48H36CLP
  • Rexel Part Number:

    45764
  • UPC:

    783510245702

Enclosure, NEMA 4, Continuous Hinge With Clamps, Wall Mount, 48 Inch x 36 Inch x 10 Inch, Steel/Gray Powder Coat

$ 1,539.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48H36CLP

Rexel Part # 45764

UPC 783510245702

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 48 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch