Hoffman A48H36DLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 48" x 236 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48H36DLP
  • Rexel Part Number:

    46445
  • UPC:

    783510246105

Enclosure, NEMA 4, Continuous Hinge With Clamps, Wall Mount, 48 Inch x 36 Inch x 12 Inch, Steel/Gray Powder Coat

$ 1,572.30 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48H36DLP

Rexel Part # 46445

UPC 783510246105

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 48 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch