Hoffman CSD20168LG Enclosure, NEMA 4/12, Hinge Cover, 20" x 16" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20168LG
  • Rexel Part Number:

    56496
  • UPC:

    783510159498

Enclosure, Hinge Cover, NEMA 4/12, 20 Inch x 16 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish

$ 413.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20168LG

Rexel Part # 56496

UPC 783510159498

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 20 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch