Hoffman CSD202012W Window Encl. 20.00x20.00x12.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD202012W
  • Rexel Part Number:

    140350
  • UPC:

    783510778903

Concept Style, EMC, Wall-Mount, Type 4, Enclosure, Size/Dims: 20.00x20.00x12.00, Material/Finish: Steel/Gray.

$ 712.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD202012W

Rexel Part # 140350

UPC 783510778903

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 20 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch