Hoffman CSD20206SS Stainless Encl. 20.00x20.00x6.

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20206SS
  • Rexel Part Number:

    20809
  • UPC:

    783510783709

Concept Style, EMC, Wall-Mount, Type 4X, Enclosure, Size/Dims: 20.00x20.00x6.00, Material/Finish: SS Type 304.

$ 1,390.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20206SS

Rexel Part # 20809

UPC 783510783709

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 6 in

Product Height 20 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch