Hoffman CSD20208W Window Encl. 20.00x20.00x8.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20208W
  • Rexel Part Number:

    25151
  • UPC:

    783510778507

Concept Style, EMC, Wall-Mount, Type 4, Enclosure, Size/Dims: 20.00x20.00x8.00, Material/Finish: Steel/Gray.

$ 643.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20208W

Rexel Part # 25151

UPC 783510778507

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch