Hoffman CSD241610LG Enclosure, NEMA 4/12, Hinge Cover, 24" x 16" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD241610LG
  • Rexel Part Number:

    98431
  • UPC:

    783510376390

Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 16 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

$ 454.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD241610LG

Rexel Part # 98431

UPC 783510376390

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 24 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch