Hoffman CSD242012LG Enclosure 24.00x20.00x12.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD242012LG
  • Rexel Part Number:

    153573
  • UPC:

    783510160890

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x20.00x12.00, Material/Finish: Steel/LtGray.

$ 548.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD242012LG

Rexel Part # 153573

UPC 783510160890

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch