Hoffman CSD24206LGEMC Type 4, Concept Style, EMC, Wall-Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24206LGEMC
  • Rexel Part Number:

    137450
  • UPC:

    783510257293

Concept Style, EMC, Wall-Mount, Type 4, Enclosure, Size/Dims: 24.00x20.00x6.00, Material/Finish: Steel/Gray.

$ 1,239.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24206LGEMC

Rexel Part # 137450

UPC 783510257293

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch