Hoffman CSD24208LG Enclosure, NEMA 4/12, Hinge Cover, 24" x 20" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24208LG
  • Rexel Part Number:

    56301
  • UPC:

    783510159894

Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 20 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish

$ 480.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24208LG

Rexel Part # 56301

UPC 783510159894

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch