Hoffman CSD242410W Enclosure, NEMA 4/12, Hinge Cover With Window, 24" x 24" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD242410W
  • Rexel Part Number:

    62994
  • UPC:

    783510377793

Enclosure, Hinge Cover With Window, NEMA 4/12, 24 Inch x 24 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

$ 746.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD242410W

Rexel Part # 62994

UPC 783510377793

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch