Hoffman CSD303010LG Enclosure, NEMA 4/12, Hinge Cover, 30" x 30" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD303010LG
  • Rexel Part Number:

    64179
  • UPC:

    78351037699

Enclosure, Hinge Cover, NEMA 4/12, 30 Inch x 30 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

$ 662.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD303010LG

Rexel Part # 64179

UPC 78351037699

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 30 in

Product Width 30 in

Size 30 x 30 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch