Hoffman CSD303010SS Wall Mount Type 4x Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD303010SS
  • Rexel Part Number:

    55826
  • UPC:

    783510128715

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 30.00x30.00x10.00, Material/Finish: SS Type 304.

$ 2,332.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD303010SS

Rexel Part # 55826

UPC 783510128715

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch