Hoffman CSD30308LG Enclosure, NEMA 4/12, Hinge Cover, 30" x 30" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD30308LG
  • Rexel Part Number:

    56219
  • UPC:

    783510160395

Enclosure, Hinge Cover, NEMA 4/12, 30 Inch x 30 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish

$ 643.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD30308LG

Rexel Part # 56219

UPC 783510160395

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch