Hoffman CSD362410LG Wall-mount Type 4,12 Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD362410LG
  • Rexel Part Number:

    83041
  • UPC:

    783510377090

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36.00x24.00x10.00, Material/Finish: Steel/LtGray.

$ 652.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD362410LG

Rexel Part # 83041

UPC 783510377090

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch