Hoffman CSD363612LG Enclosure 36.00x36.00x12.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD363612LG
  • Rexel Part Number:

    195916
  • UPC:

    783510161491

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36.00x36.00x12.00, Material/Finish: Steel/LtGray.

$ 901.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD363612LG

Rexel Part # 195916

UPC 783510161491

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch