Hoffman CSD423610LG Enclosure, NEMA 4/12, Hinge Cover, 42" x 36" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD423610LG
  • Rexel Part Number:

    47167
  • UPC:

    783510411497

Enclosure, Hinge Cover, NEMA 4/12, 42 Inch x 36 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

$ 923.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD423610LG

Rexel Part # 47167

UPC 783510411497

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 42 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch