Hoffman CSD483612LG Enclosure 48.00x36.00x12.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD483612LG
  • Rexel Part Number:

    54754
  • UPC:

    783510161798

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 48.00x36.00x12.00, Material/Finish: Steel/LtGray.

$ 1,049.55 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD483612LG

Rexel Part # 54754

UPC 783510161798

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 48 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch