Hoffman CSD723612SSR Enclosure, NEMA 12, Hinged, 36 x 72 x 12", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD723612SSR
  • Rexel Part Number:

    84089
  • UPC:

    783510152529

Concept Style, Wall-Mount, Type 12, Enclosure, Size/Dims: 36.00x72.00x12.00, Material/Finish: SS Type 304.

$ 5,848.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD723612SSR

Rexel Part # 84089

UPC 783510152529

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 72 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch