Allen-Bradley 440G-T27174 Locking Switch, 110V AC/DC, Solenoid, Fully Flexible Actuator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-T27174
  • Rexel Part Number:

    47559
  • UPC:

    61132048948

Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 1, Power to Release, Fully Flexible Actuator, 1/2 Inch NPT Adapter

$ 409.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-T27174

Rexel Part # 47559

UPC 61132048948

UNSPSC 39122205

Color Red

Family / Style GuardMaster

Thread 1/2 in NPT

Type Switch

Volts AC 110

Volts DC 110

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch