Allen-Bradley 800F-1YMQ3V Control Station, Yellow, Emergency Stop, Twist to Release Operator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-1YMQ3V
  • Rexel Part Number:

    389736
  • UPC:

    61259852475

Control Station, Emergency Stop, Push-Pull/Twist to Release, 40 mm Operator, Yellow Plastic, Enclosure, Metric Knockouts, DC Micro, 5-Pin Quick Connect, 2 Normally Closed Contacts

$ 241.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-1YMQ3V

Rexel Part # 389736

UPC 61259852475

UNSPSC 39121326

Color Yellow

Family / Style 800F

Material Plastic

Opening 22.5 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch