Eaton FAK-R-KC11-I Control Station, Palm, Red, Mushroom, Non-Metallic, Momentary

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FAK-R-KC11-I
  • Rexel Part Number:

    614413
  • UPC:

    786685284057

Control Station, Palm, Red, Mushroom, Non-Metallic, Momentary, 1 Normally Open, 1 Normally Closed, Contacts

$ 219.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FAK-R-KC11-I

Rexel Part # 614413

UPC 786685284057

UNSPSC 39122222

Amps 10

Color Red

Family / Style FAK

IP/NEMA Rating 1

Material Non-Metallic

Mounting Surface

Poles 2

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch